Shop All Air Line Lockout Valves
Speedaire
Valve, Lockout, 1/4 In
Mfr # 4ZM24
Zoro # G1546027
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT (In.) 1/4 in
- Standards OSHA Regulation 29 CFR Part 1910
- Coefficient of Volume Forward 5.7
- Coefficient of Volume Exhaust 0.2
- Type Modular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4ZM24
- Zoro # G1546027
- UPC # 190735632307
- Country of Origin China
- Category Air Line Lockout Valves
Dimensions
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Exhaust Port Size | 1/4 in |
Description
Air Line Lockout Valve, Air Inlet Size 1/4 in, Air Inlet Type NPT, Air Outlet Size 1/4 in, Air Outlet Type NPT, Maximum Operating Pressure 123 psi, Maximum Operating Temperature 122 Degrees F, Series Standard Modular Connectors, Air Inlet Gender Male, Air Outlet Gender Male, Body Material Zinc, Coefficient of Volume Exhaust 0.2, Coefficient of Volume Forward 5.7, Exhaust Port Size 1/4 in, Exhaust Port Type NPT, For Use With Speedaire Compact, Modular Connection No Modular Connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY 3-Phase Belt Drive Motor, 3/4, 1/3 HP, 56FR Frame, 200-230V AC Voltage, 1,725/1,140 Nameplate RPM (H657V1)
- DAYTON Metric Sleeve Bearing, 12x15x12 L, PK5 (3FJT8)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame, 1,140 Nameplate RPM (VL3505)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-7/8-X)
- SPEEDAIRE Eliminator, Mist, 1 In (4ZL97)
- SPEEDAIRE Valve, Lockout (4ZL04)
- SPEEDAIRE Porting Block (4ZK41)
- SPEEDAIRE Manifold Block (4ZK43)
- SPEEDAIRE Separator, Condensate (4ZL15)
- SPEEDAIRE Fuse, Air, 1/2 In NPT (5ZL37)
- SPEEDAIRE Valve, Lockout (4ZL03)
- Speedaire Air Line Lockout Valves