Shop All Air Grinders
Speedaire
Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, Medium Duty, 8,500 RPM, 1.0 hp
Mfr # 21AA91
Zoro # G7539813
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in NPT Female
- Duty Medium Duty
- Free Speed 8,500 RPM
- Grinder Type Type 27
- Handle Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 21AA91
- Zoro # G7539813
- UPC # 190735605448
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 13 3/4 in |
Wheel Dia. | 7 in |
Spindle Size | 5/8"-11 |
Spindle Thread Size | 5/8"-11 |
Side Handle Length | 128 mm |
Wheel Diameter | 7 in |
Air Inlet Connection Size | 3/8 in |
Description
Angle Grinder, Wheel Diameter 7 in, Horsepower 1 hp, For Wheel Type Type 27, Max. Speed 8,500 RPM, Air Inlet 3/8 in NPT Female, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT, Lever Type Safety Throttle Lever, Spindle Thread Size 5/8 In.-11, Reach Extended Reach, Duty Medium Duty, Speed Ranges 8,000 to 9,500 RPM, Variable Speed Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.014 (111101400)
- MILWAUKEE TOOL M12 Plastic Pipe Shear (2470-20)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 11 x 160 mm (48-20-8054)
- VULCAN Hammer Curved Claw Wd 8Oz (JL20008)
- SPEEDAIRE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 12,000 RPM (12V741)
- SPEEDAIRE Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 11,000 RPM, 0.7 hp (21AA90)
- SPEEDAIRE Right Angle Die Grinder Kit, 1/4 in NPT Female Air Inlet, 1/4" Collet, Light Duty, 20,000 RPM (12V739)
- SPEEDAIRE Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 0.4 hp (45YY18)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 3,500 RPM, 0.5 hp (45YY19)
- SPEEDAIRE Angle Angle Grinder Kit, 1/4 in NPT Female Air Inlet, Medium Duty, 16,000 RPM, 0.4 hp (12V733)
- JET Straight Pneumatic R6 Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 23,000 rpm, 1/2 HP (JAT-401)
- Speedaire Air Grinders