Shop All Tool Balancer
Speedaire
Tool Retractor, For Tool 6-8 Lb, No Lock
Mfr # 5YAN7
Zoro # G2749101
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tool Weighing 6.00 to 8.00 lb
- Cable Length 8 ft
- Ratchet Lock No
- Reel Weight 6.28 lb
- Overall Height 7 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5YAN7
- Zoro # G2749101
- UPC # 190735672839
- Country of Origin China
- Category Tool Balancer
Dimensions
Cable Length | 8 ft |
Overall Height | 7 9/16 in |
Overall Width | 7 9/16 in |
Overall Depth | 3 7/8 in |
Reel Height When Retracted | 7 1/2 in |
Hanger Opening Size | 3/4 in |
Length of Cable | 5 ft to 8 ft |
Description
Tool Balancer, Product Type Tool Balancer, For Tool Weighing 6.00 to 8.00 lb, Maximum Tool Weight 8 lb, Minimum Tool Weight 6 lb, Cable Length 8 ft, Cable Material Steel, Housing Material Die Cast Aluminum, Reel Mount Type Not Included, Reel Height When Retracted 7 1/2 in, Lock Mechanism Non-Locking, Rotation Type Fixed, Tool Attachment Type Spring Clip, Shock Absorption Included, Spring Fail Mechanism Yes, Drum Type Standard, Features 3 Suspension Points, Hanger Opening Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT WOOD CHISEL 3/8"" (DWHT16851)
- KEO Drill/Countersink, 60 deg., #6, 8in L, HSS (26080)
- KNIPEX 10 in Curved Jaw Tongue and Groove Plier Serrated, Plastic Grip (81 01 250)
- ESTWING 45OZ Dead Blow Hammer (CCD45)
- SPEEDAIRE Tool Retractor, For Tool 4-9 Lb, No Lock (5YAP0)
- SPEEDAIRE Tool Balancer, For Tool 2-4 Lb, No Lock (5YAP3)
- SPEEDAIRE Tool Balancer, For Tool 4-6 Lb, No Lock (5YAN8)
- SPEEDAIRE Tool Retractor, Tool 9-13 Lb, No Lock (5YAP2)
- SPEEDAIRE Tool Balancer, Tool 1-2 Lb, No Lock (5YAP1)
- PACKERS KROMER Tool Retractor, 22-30Lb (7222-04)
- PACKERS KROMER Tool Balancer, 44-68 lbs, 6.5 ft, Alum (7241-2)
- Speedaire Tool Balancer