Shop All Tire Inflation Kits
Speedaire
Tire Chuck, Brass/Steel
Mfr # AL3046-BG-GRA
Zoro # G2143127
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Steel
- Thread Size 1/4 in
- Type Straight
- Product Type Standard Tire Chucks
- Head Style Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # AL3046-BG-GRA
- Zoro # G2143127
- UPC # 092329132883
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Thread Size | 1/4 in |
Details
Material | Brass, Steel |
Item | Tire Chuck |
Type | Straight |
Product Type | Standard Tire Chucks |
Head Style | Single |
Thread Standard | FNPT |
Gauge Type | No Gauge |
Chuck Type | Straight Push-On |
Description
Tire Chuck, Product Type Standard Tire Chucks, Chuck Type Straight Push-On, Includes -, Head Style Single, Thread Size 1/4 in, Thread Standard FNPT, Material Brass, Steel, Gauge Type No Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Courtesy and Dome Lamp, LED (61991)
- BALDWIN FILTERS Air Filter, 8-1/2 x 12-3/8 in. (PA3867)
- WEATHER GUARD MINI UNDERBED BOX - BLACK (525-5-02)
- SOLAS Fixed Hub Propeller Hardware Kit - Mercury, Type A (17011501)
- SPEEDAIRE Tire Inflator, 1/4 In, Polish (22YL03)
- SPEEDAIRE Air Gun Air Chuck, 1/4 FNPT, Brass/Zinc (AL3000-BG-GRA)
- SPEEDAIRE Tire Inflator, 1/4 In, Black (22YL04)
- SPEEDAIRE Tire Chuck, 1/4 In (22YK96)
- SPEEDAIRE Tire Inflator, 1/4 In, Chrome (22YL02)
- HALTEC Inflator Hose w/Coupler-Air Chuck, 12ft. (89HKC-12)
- ROADPRO Car Vacuum Tire Inflator 12v Portable Air Pump and Vacuum Cleaner (RP26224)
- Speedaire Tire Inflation Kits