Shop All Tire Inflation Kits
Speedaire
Tire Chuck, 1/4 In
Mfr # 22YK96
Zoro # G6077346
original price:
$4.89
10% off
new price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Inflating
- Includes Chuck
- Material Zinc
- Application Inflating Tires
- Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 22YK96
- Zoro # G6077346
- UPC # 190735607596
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Size | 1/4 in |
Thread Size | 1/4 in |
Dimension | 1 1/4 in |
Details
Used For | Inflating |
Includes | Chuck |
Material | Zinc |
Application | Inflating Tires |
Max. Safe Storage Temp. | 122 Degrees F |
Color/Finish | Blue Zinc |
Item | Tire Chuck |
Product Type | Standard Tire Chucks |
Gauge Type | No Gauge |
Color | Silver |
Maximum Operating Temperature | 122 Degrees F |
Maximum Safe Storage Temperature | 122 Degrees F |
Chuck Type | Ball Foot Push-On |
Minimum Safe Storage Temperature | 32 Degrees F |
Minimum Operating Temperature | -4 Degrees F |
Head Style | Single |
Maximum Operating Air Pressure | 100 psi |
Thread Standard | FNPT |
Finish | Zinc Plated |
Description
Tire Chuck, Product Type Standard Tire Chucks, Chuck Type Ball Foot Push-On, Includes Chuck, Maximum Operating Air Pressure 100 psi, Head Style Single, Number of Tire Inflators Not Applicable, Pressure Increments Not Applicable, Thread Size 1/4 in, Hose Length Not Applicable, Thread Standard FNPT, Material Zinc, Minimum Operating Air Pressure Not Applicable, Features Not Applicable, Standards Not Applicable, Application Inflating Tires, Color Silver, Maximum Operating Temperature 122 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Inspection Door with Detent - 7.25 x 13.75 Inch Door Opening-Stainless Steel (CCD0714SS)
- X-TRA SEAL Tire Repair Patches, 3-1/4 in., PK15 (11-323)
- S & H INDUSTRIES SPOT WELD CUTTER 1/2" COBALT (KE77425)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor, Rear (604-21047)
- SPEEDAIRE Air Gun Air Chuck, 1/4 FNPT, Brass/Zinc (AL3000-BG-GRA)
- SPEEDAIRE Tire Chuck, Brass/Steel (AL3046-BG-GRA)
- SPEEDAIRE Tire Inflator, 1/4 In, Black (22YL04)
- SPEEDAIRE Tire Inflator, 1/4 In, Chrome (22YL02)
- SPEEDAIRE Tire Inflator, 1/4 In, Polish (22YL03)
- ST LOUIS PNEUMATIC Tire Buffer w/Quick Change Chuck (SLP-86010)
- ASTRO PNEUMATIC TIRE INFLATOR DIAL W/6" DUAL HEAD CHUC (AO3081-30DC)
- Speedaire Tire Inflation Kits