Shop All Air Guns
This Product is Discontinued
Speedaire
Thumb Lever Air Gun Kit (Discontinued)
Mfr # AC8001
Zoro # G2384724
This Product is Discontinued
Key Features
- Air Gun Body Style Thumb Lever
- Body Material Brass, Chrome Plated Aluminum, Steel
- Application Industrial Cleaning and Drying
- Outlet Size 1/8 in (F)NPT
- Includes (1) 1/4 in FNPT Coupler, (2) 1/4 in FNPT Plugs, (2) 1/4 in MNPT Nipples, (4) 1/4 in MNPT Plugs, 1/4 in FNPT Coupling, Adapter for Inflators, Dual Foot Chuck, Inflation Needle, Safety Nozzle, Tapered Inflater, Tire Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 1/8 in (F)NPT |
Overall Length | 3 1/4 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Overall Width | 2 1/2 in |
Nozzle Length | 1/2 in, 1 5/16 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/8 in |
Description
Air Gun Kit, Thumb-Lever, Number of Nozzles Included 3, Nozzle Length 1/2 in, 1 5/16 in, Nozzle Tip Material Aluminum, Stainless Steel, Steel, Nozzle Angle Straight, Nozzle Safety, Standard Non-Safety, Air Flow Pattern Focused, Sound Level 103 dB, OSHA Pressure Compliant No, Output Thrust 0.6 lbf, Body Material Brass, Chrome Plated Aluminum, Steel, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.