Shop All Air Guns
Speedaire
Thumb Lever Air Gun, 36" Extension
Mfr # 52CF69
Zoro # G7719096
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Thumb Lever
- Body Material Zinc
- Application Industrial Cleaning and Drying
- Outlet Size 1/8 in (F)NPT
- Includes 910mm Air Nozzle, Brass Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 1/8 in (F)NPT |
Overall Length | 38 1/4 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Extension Size | 36 in |
Overall Width | 2 1/4 in |
Nozzle Length | 1/2 in |
Nominal Extension Length | 36 in |
Air Outlet Size | 1/8 in |
Air Inlet Size | 1/4 in |
Description
Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 1/2 in, Nozzle Tip Material Brass, Nozzle Angle Straight, Nozzle Features Non-Marring, Nozzle Safety, Air Flow Pattern Focused, Sound Level 90 dB, OSHA Pressure Compliant Yes, Output Thrust 0.7 lbf, Body Material Zinc, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Magazine Assembly (Steel) 1-Hole (SP 885-827)
- DRILL AMERICA #3-56 1" OD HSS Round Adjustable Die (DWTH1-356)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 23mm Size (88123)
- INNOVATIVE COMPONENTS Detent Pin, 2.25 In Rd T, 3/8 In, 2 1/8 In (GN6X2500TR6DL21)
- SPEEDAIRE Pistol Grip Air Gun, 4" Extension (52KD62)
- SPEEDAIRE Plastic Blow Gun (TT9405QG)
- SPEEDAIRE Thumb Lever Air Gun, 24" Extension (22YK54)
- SPEEDAIRE Air Gun, Short Leaver, 24" Extension Size (458J46)
- SPEEDAIRE Thumb Lever Air Gun, 48" Extension (22YK56)
- SPEEDAIRE Thumb Lever Air Gun, 4-1/4" Extension (52CF77)
- GUARDAIR Ergonomic Air Gun, 72" Extension (LZR600072AA)
- Speedaire Air Guns & Accessories