Shop All Air Guns
Speedaire
Thumb Lever Air Gun, 3-15/16" Extension
Mfr # 22YK53
Zoro # G8088394
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Thumb Lever
- Body Material Chrome Plated Zinc
- Application Full Flow
- Outlet Size 1/4 in (F)NPT
- Includes Aluminum Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Outlet Size | 1/4 in (F)NPT |
Overall Length | 6 1/4 in |
Nozzle Length | 4 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Extension Size | 3 15/16 in |
Overall Width | 2 1/4 in |
Air Inlet Size | 1/4 in |
Nominal Extension Length | Less than 6 in |
Air Outlet Size | 1/4 in |
Description
Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 4 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Non-Marring, Nozzle Safety, Air Flow Pattern Focused, Sound Level 112 dB, OSHA Pressure Compliant Yes, Output Thrust 0.2 lbf, Body Material Chrome Plated Zinc, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Pliers Curved Jaw Locking 7In (PC927-24)
- DEWALT 4" 6 TPI T-Shank Fast Cutting Cobalt Steel Jig Saw Blade (DW3750-5)
- PROTO 3/8 in Drive Impact Socket 23 mm Size 6 pt Standard Depth, Black Oxide (J7223M)
- SPEEDAIRE Pistol Grip Air Gun Kit with Extension (52KD69)
- SPEEDAIRE Air Gun, Thumb-Lever Grip, Straight Nozzle, Rubber Tip, 1-5/16 in Extension, 1/4 in NPT Female (22YK50)
- SPEEDAIRE Thumb Lever Air Gun, 24-3/4" Extension (52CF67)
- SPEEDAIRE Air Gun, Short Leaver, 60" Extension Size (458J49)
- SPEEDAIRE Pistol Grip Air Gun, 48" Extension (2TEJ4)
- SPEEDAIRE Air Gun, Short Leaver, 6" Extension Size (458J37)
- INTERSTATE PNEUMATICS 3/8 Inch NPT Heavy Duty High Flow Rate Blow Gun - Copper Plated (B610)
- Speedaire Air Guns