Shop All Air Guns
Speedaire
Thumb Lever Air Gun, 24" Extension
Mfr # 22YK54
Zoro # G8489616
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Thumb Lever
- Body Material Chrome Plated Zinc
- Application Heavy Duty
- Outlet Size 1/4 in (F)NPT
- Includes Rubber Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 1/4 in (F)NPT |
Overall Length | 26 1/4 in |
Nozzle Length | 1 in |
Extension Size | 24 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Overall Width | 2 1/4 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Nominal Extension Length | 24 in |
Description
Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 1 in, Nozzle Tip Material Rubber, Nozzle Angle Straight, Nozzle Features Non-Marring, Nozzle Standard, Air Flow Pattern Focused, Sound Level 96 dB, OSHA Pressure Compliant No, Output Thrust 0.7 lbf, Body Material Chrome Plated Zinc, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO 6-3/8 in., Drive Size: 5/8 in. , Num. of pieces:3 (CONNEXT3)
- HANSON Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 31/64", Bulk (63131)
- WESTWARD 1/2 in Drive Impact Socket 24 mm Size 6 pt Deep Depth, Black Oxide (4LXK9)
- YG-1 TOOL CO 3 Fluted Spiral Pointed Plug Super Hss Hardslick Coated (O1323)
- SPEEDAIRE Thumb Lever Air Gun, 36" Extension (52CF69)
- SPEEDAIRE Thumb Lever Air Gun, 24-3/4" Extension (52CF67)
- SPEEDAIRE Air Gun, Short Leaver, 24" Extension Size (458J46)
- SPEEDAIRE Thumb Lever Air Gun, 48" Extension (52CF66)
- SPEEDAIRE Pistol Grip Air Gun (2TEH9)
- SPEEDAIRE Pistol Grip Syphon Spray Gun (22YK57)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (75XT012AAUS)
- Speedaire Air Guns