Shop All Air Guns
This Product is Discontinued
Speedaire
Thumb Lever Air Gun, 22" Extension (Discontinued)
Mfr # 52CF70
Zoro # G7717860
This Product is Discontinued
Key Features
- Air Gun Body Style Thumb Lever
- Body Material Zinc
- Application Industrial Cleaning and Drying
- Outlet Size 1/8 in (F)NPT
- Includes Rubber Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 1/8 in (F)NPT |
Overall Length | 26 3/16 in |
Nozzle Length | 1 in |
Extension Size | 22 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Overall Width | 2 3/4 in |
Air Outlet Size | 1/8 in |
Air Inlet Size | 1/4 in |
Nominal Extension Length | 24 in |
Description
Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 1 in, Nozzle Tip Material Rubber, Nozzle Angle Straight, Nozzle Features Non-Marring, Nozzle Standard Non-Safety, Air Flow Pattern Focused, Sound Level 90 dB, OSHA Pressure Compliant No, Output Thrust 0.7 lbf, Body Material Zinc, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.