Shop All Air Guns
Speedaire
Thumb Lever Air Gun, 1/2" Extension
Mfr # 52CF73
Zoro # G7717711
original price:
$15.79
10% off
new price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Thumb Lever
- Body Material Zinc
- Application Industrial Cleaning and Drying
- Outlet Size 1/8 in (F)NPT
- Includes Brass Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 1/8 in (F)NPT |
Overall Length | 1 1/2 in |
Nozzle Length | 1/2 in |
Overall Width | 1 1/2 in |
Extension Size | 1/2 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Air Outlet Size | 1/8 in |
Nominal Extension Length | Less than 6 in |
Air Inlet Size | 1/4 in |
Description
Air Gun, Thumb-Button, Number of Nozzles Included 1, Nozzle Length 1/2 in, Nozzle Tip Material Brass, Nozzle Angle Straight, Nozzle Features Non-Marring, Nozzle Safety, Air Flow Pattern Focused, Sound Level 100 dB, OSHA Pressure Compliant Yes, Output Thrust 0.7 lbf, Body Material Zinc, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m7x1.25 HSS Metric Hand Tap (DWTSMT7X1.25)
- RIDGID Screws, PK5 (45192)
- ZORO SELECT 29pc. 118 Degrees Drill Bit Set (450-000029B)
- PELICAN Desert Tan Protective Case, 24.83"L x 19.69"W x 11.88"D (1610-021-190)
- SPEEDAIRE Pistol Grip Air Gun (2TEH2)
- SPEEDAIRE Thumb Lever Air Gun, 1-5/16" Extension (52CF78)
- SPEEDAIRE Thumb Lever Air Gun, 48" Extension (52CF66)
- SPEEDAIRE Ergonomic Air Gun, 1/2" Extension (52CF76)
- SPEEDAIRE Air Gun, Thumb-Lever Grip, Straight Nozzle, Rubber Tip, 1-5/16 in Extension, 1/4 in NPT Female (22YK50)
- SPEEDAIRE Air Gun, Short Leaver, 60" Extension Size (458J49)
- EXAIR Ion Air Cannon, 250 psi, 15.5 scfm (8192)
- Speedaire Air Guns & Accessories