Shop All Air Guns
Speedaire
Thumb Lever Air Gun, 12-3/4" Extension
Mfr # 52CF71
Zoro # G7648719
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Gun Body Style Thumb Lever
- Body Material Zinc
- Application Industrial Cleaning and Drying
- Outlet Size 1/8 in (F)NPT
- Includes 300mm Air Nozzle, Brass Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 1/8 in (F)NPT |
Overall Length | 14 1/4 in |
Overall Width | 2 1/4 in |
Extension Size | 12 3/4 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Nozzle Length | 1/2 in |
Air Outlet Size | 1/8 in |
Nominal Extension Length | 12 in |
Air Inlet Size | 1/4 in |
Description
Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 1/2 in, Nozzle Tip Material Brass, Nozzle Angle Straight, Nozzle Features Non-Marring, Nozzle Safety, Air Flow Pattern Focused, Sound Level 90 dB, OSHA Pressure Compliant Yes, Output Thrust 0.1 lbf, Body Material Zinc, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Red Plastic Strip Load, Heavy Power, PK100 (25CS5)
- RECOIL Threaded Insert Tool (2KRTF-3)
- MAYHEW $LOW PROFILE SCREWDRIVER PHILLIPS #2 (MY16992)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #38 (54048)
- SPEEDAIRE Thumb Lever Air Gun Kit (22YK41)
- SPEEDAIRE Pistol Grip Syphon Spray Gun (22YK57)
- SPEEDAIRE Ergonomic Air Gun, 1/2" Extension (52CF80)
- SPEEDAIRE Pistol Grip Air Gun Kit (52CF74)
- SPEEDAIRE Air Gun, Short Leaver, 6" Extension Size (458J43)
- SPEEDAIRE Air Gun, Thumb-Lever Grip, Straight Nozzle, Rubber Tip, 1-5/16 in Extension, 1/4 in NPT Female (22YK50)
- CAMPBELL HAUSFELD Air Tool and Accessory Kit, 1/4" I/M, 17pc (MP284701AV)
- Speedaire Air Guns & Accessories