Shop All Portable Air Tanks
Speedaire
Tank, Portable, 20 G
Mfr # 1VW38
Zoro # G2489821
product price: $738.99
/ea
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Type Horizontal
- Tank (Gal.) 20 gal
- Working Pressure (PSI) 150
- HP 5 1/2
- Finish Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 1VW38
- Zoro # G2489821
- UPC # 190735604229
- Country of Origin United States
- Category Portable Air Tanks
Dimensions
Wheel Size | 10 x 1.75 |
Length (In.) | 33 in |
Width (In.) | 15 in |
Height (In.) | 18 in |
Tank Dia. (In.) | 14 in |
Overall Length | 33 in |
Overall Width | 15 in |
Overall Height | 18 in |
Inlet Size | 1/2 in |
Outlet Size | 1/4 in |
Port Size | 1/4 in |
Tank Outlet Size | 1/4 in |
Description
Gas Engine Air Compressor Tank, Tank Capacity 20 gal, Maximum Operating Pressure 150 psi, Tank Type Horizontal, Overall Length 33 in, Overall Width 15 in, Overall Height 18 in, Material Steel, Finish Paint, Outlet Size 1/4 in, Wheel Type Semi Pneumatic, Wheel Size 10 x 1.75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIBELT V-Belt; A Series; V-Belt; 1 Band (A42)
- INGERSOLL-RAND Heatless Air Dryer, 3 cfm, 200 psi Max. (DA5IM)
- CLECO Axial 2.7Hp 1-3/8In Radial Piston Air Motor (A8R-2230)
- FESTO Proximity Sensor SIEN-M8NB-PS-S-L (SIEN-M8NB-PS-S-L)
- SPEEDAIRE Non Coded Air Tank, Pancake, 5 Gal, 1 HP (2TWC4)
- SPEEDAIRE Tank, Air, 20 G (3Z409)
- SPEEDAIRE Carry Tank, Air, 5 Gal (2TWC2)
- SPEEDAIRE Tank, Stationary, 30 G (1VW39)
- SPEEDAIRE Air Tank, Portable, 11 G, 12 In Dia (3EUJ9)
- SPEEDAIRE Air Tank, Portable, Steel, 135 psi, 15 gal. (52YM08)
- VELVAC Air Tank, 125 psi, Steel, Blk Powder Coat (035108)
- Speedaire Air Compressor Accessories