Shop All Paint Tanks and Pressure Pots
Speedaire
Tank, Paint, 2 1/2 G
Mfr # 6Z899
Zoro # G1646032
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2.5 gal
- Max. Pressure 50 psi
- For Use With Pressure Feed Spray Guns
- Material Aluminum Tank Lid, Stainless Steel Tank
- Paint Line Connector 3/8 in NPS(F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 6Z899
- Zoro # G1646032
- UPC # 190735680940
- Country of Origin China
- Category Paint Tanks and Pressure Pots
Details
Item | Paint Tank |
Capacity | 2.5 gal |
Max. Pressure | 50 psi |
For Use With | Pressure Feed Spray Guns |
Material | Aluminum Tank Lid, Stainless Steel Tank |
Paint Line Connector | 3/8 in NPS(F) |
Air Line Connector | 1/4 in NPSM |
Description
Paint Tank, Capacity 2.5 gal, Material Aluminum Tank Lid, Stainless Steel Tank, Max. Pressure 50 psi, Air Line Connector 1/4 in NPSM, Paint Line Connector 3/8 in NPS(F), For Use With Pressure Feed Spray Guns
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL PAINT Pink, Gloss, 12 oz (171312)
- RUST-OLEUM Roof Cement, Solvent Base, 4.75 gal (301990)
- RUST-OLEUM Spray Paint, White, High Gloss, 12 Oz (331171)
- MIDWEST RAKE 18" Paint Roller Cover, 1/2" Nap, Woven (48210)
- SPEEDAIRE Paint Tank, 2 1/2 Gal, Galvanized Steel (1ZMG5)
- BINKS Pressure Tank, 2.8 Gal (83Z-220)
- ASTRO PNEUMATIC Pressure Pot, 2 qt. (2PG8S)
- BINKS Pressure Tank, 2.8 G (83C-220)
- CALIFORNIA AIR TOOLS Pressure Pot w/Gun and Hose Kit, 5 gal. (CAT-365)
- BINKS Pressure Tank Outfit, 2.8 G (98C-357)
- BINKS 2.8 Gal Tank Otfit with Trans Tech gun (98-3146)
- Speedaire Paint Tanks and Pressure Pots