Shop All Stationary Air Tanks
Speedaire
Tank, Air, 80 G, 200 PSI
Mfr # 5Z365
Zoro # G3458025
product price: $1,137.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,137.99
Free 30-Day Returns
Key Features
- Capacity (Gal.) 80
- Working Pressure (PSI) 200
- Tank Type Vertical
- Max. Recommended Pump Sz. (HP) 5/2
- Dimension F (In.) 27.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5Z365
- Zoro # G3458025
- UPC # 190735677810
- Country of Origin United States
- Category Stationary Air Tanks
Dimensions
Dimension F (In.) | 27.0 in |
Dia. (In.) | 24 in |
Dimension A (In.) | 28.0 in |
Height (In.) | 51.6 in |
Dimension B (In.) | 10.0 in |
Dimension C (In.) | 2.6 in |
Dimension E (In.) | 0.6 in |
Dimension L (In.) | 3.0 in |
Dimension D (In.) | 2.5 in |
Dimension H (In.) | 3.0 in |
Overall Height | 51.6 in |
Overall Length | 26.5 in |
Outside Diameter | 24 in |
Overall Width | 24 in |
Description
Air Tank, Tank Capacity 80 gal, Maximum Operating Pressure 200 psi, Tank Type Vertical, Overall Length 26.5 in, Overall Width 24 in, Overall Height 51.6 in, Standards ASME U Stamp, ASME UM Stamp, Maximum Compressor/Pump Power 7 1/2 hp, Outside Diameter 24 in, Material Steel, ASME Tank Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-3/4-XBC)
- GATES 1575 mm Outside Length, 13 mm Top Width, 1 Ribs (4L620K)
- MILLENNIUM FILTER ZX-RE527920 direct interchange for JOHN-DEERE-RE527920 (ZX-RE527920)
- PARKER Flow Control Valve, Sandwich, D03, 20 GPM (FM2DDKN)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 20 Gal, Horiz (1TZZ3)
- SPEEDAIRE Air Tank, Staionary, 200 PSI, 30 Gal, Horiz (3HDR1)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 6 Gal, Horiz (1TZY8)
- SPEEDAIRE Tank, Air, 80 G, 200 PSI (5Z361)
- SPEEDAIRE Air Tank, Staionary, 201 PSI, 60 Gal, Horiz (3HDR2)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 2 Gal, Horiz (1TZY6)
- VIAIR Viair IP68 Rated 12V Cooling Fan, 80mm (95812)
- Speedaire Stationary Air Tanks