Shop All Stationary Air Tanks
Speedaire
Tank, Air, 80 G, 200 PSI
Mfr # 5Z361
Zoro # G0718977
original price:
$1,819.68
25% off
new price: $1,350.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,350.99
Free 30-Day Returns
Key Features
- Capacity (Gal.) 80
- Working Pressure (PSI) 200
- Tank Type Horizontal
- Max. Recommended Pump Sz. (HP) 10/2
- Dimension J (In.) 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5Z361
- Zoro # G0718977
- UPC # 190735677773
- Country of Origin United States
- Category Stationary Air Tanks
Dimensions
Dimension J (In.) | 2.5 in |
Dimension D (In.) | 4.6 in |
Height (In.) | 27.4 in |
Dimension G (In.) | 18.0 in |
Length (In.) | 63 in |
Dimension H (In.) | 2.9 in |
Dia. (In.) | 20 in |
Dimension E (In.) | 0.6 in |
Dimension L (In.) | 2.9 in |
Dimension B (In.) | 12.0 in |
Dimension F (In.) | 40.0 in |
Dimension A (In.) | 34.0 in |
Dimension C (In.) | 2.8 in |
Overall Height | 27.4 in |
Overall Length | 63 in |
Overall Width | 20 in |
Outside Diameter | 20 in |
Description
Air Tank, Tank Capacity 80 gal, Maximum Operating Pressure 200 psi, Tank Type Horizontal, Overall Length 63 in, Overall Width 20 in, Overall Height 27.4 in, Standards ASME U Stamp, ASME UM Stamp, Maximum Compressor/Pump Power 10 hp, Outside Diameter 20 in, Material Steel, ASME Tank Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 5/8 X 99 (5VX990)
- FUJI ELECTRIC Variable Frequency Drive, 3 HP, 200-230V (FRN0012C2S-2U)
- CLIMAX METAL PRODUCTS ISTC-062-18 One-Piece Threaded Clamping Collar (ISTC-062-18)
- INA Needle Brg, Drawn Cup, Bore 5mm, OD 9mm (HK0509)
- SPEEDAIRE Air Tank, Staionary, 201 PSI, 60 Gal, Horiz (3HDR2)
- SPEEDAIRE Tank, Air, 60 G, 200 PSI, Type: Stationary (5Z364)
- SPEEDAIRE Air Tank, Staionary, 200 PSI, 30 Gal, Horiz (3HDR1)
- SPEEDAIRE Air Tank, Stationary, 200 PSI, 80 Gal, Vert (1YAC4)
- SPEEDAIRE Tank, Air, 120 G, 200 PSI (5Z362)
- SPEEDAIRE Air Tank, Stationary, 200 PSI, 240 Gal, Vert (6CJL3)
- VIAIR Port Billet Manifold, Mounting Bracket, (92820)
- Speedaire Stationary Air Tanks