Shop All Stationary Air Tanks
Speedaire
Tank, Air, 30 G, 200 PSI
Mfr # 5Z359
Zoro # G0385874
product price: $638.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$638.99
Free 30-Day Returns
Key Features
- Capacity (Gal.) 30
- Working Pressure (PSI) 200
- Tank Type Horizontal
- Max. Recommended Pump Sz. (HP) 2/2, 5/1
- Standards ASME U Stamp, ASME UM Stamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5Z359
- Zoro # G0385874
- UPC # 190735677759
- Country of Origin United States
- Category Stationary Air Tanks
Dimensions
Dimension A (In.) | 24.5 in |
Dimension D (In.) | 2.4 in |
Height (In.) | 21.7 in |
Dimension L (In.) | 1.8 in |
Dimension H (In.) | 1.8 in |
Dimension F (In.) | 24.0 in |
Dimension C (In.) | 3.3 in |
Dimension E (In.) | 0.6 in |
Dimension G (In.) | 13.4 in |
Dimension B (In.) | 8.0 in |
Dimension J (In.) | 1.9 in |
Dia. (In.) | 16 in |
Length (In.) | 41.1 in |
Overall Length | 41.1 in |
Outside Diameter | 16 in |
Overall Width | 16 in |
Overall Height | 21.7 in |
Description
Air Tank, Tank Capacity 30 gal, Maximum Operating Pressure 200 psi, Tank Type Horizontal, Overall Length 41.1 in, Overall Width 16 in, Overall Height 21.7 in, Standards ASME U Stamp, ASME UM Stamp, Maximum Compressor/Pump Power 5 hp, Outside Diameter 16 in, Material Steel, ASME Tank Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON MNPT, 3/4"xHose, Barb, 3/4" (1021212C)
- COILHOSE PNEUMATICS HOSE BALL SWIVEL 1/4" ID X 1/4" MPT (AMAB0404BS)
- LOC-LINE Flarenut, 1/4Sae-Pk20 (49434)
- DDS Shaft Seal, 60 x 90 x 8 mm., Nitrile Rubber (609008TC)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 15 Gal, Horiz (1TZZ2)
- SPEEDAIRE Air Tank, Stationary, 200 PSI, 30 Gal, Vert (1TZZ6)
- SPEEDAIRE Air Tank, Staionary, 200 PSI, 30 Gal, Horiz (3HDR1)
- SPEEDAIRE Tank, Air, 30 G, 200 PSI (5Z363)
- SPEEDAIRE Tank, Air, 120 G, 200 PSI (5Z362)
- SPEEDAIRE Air Tank, Staionary, 201 PSI, 60 Gal, Horiz (3HDR2)
- CAMPBELL HAUSFELD Campbell Hausfeld Air Receiver Surge Tank AR2088, Horizontal, 20 Gal., ASME (AR2088)
- Speedaire Stationary Air Tanks