Shop All Stationary Air Tanks
Speedaire
Tank, Air, 120 G, 200 PSI
Mfr # 4KP88
Zoro # G1151787
product price: $1,569.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$1,569.99
Free 30-Day Returns
Key Features
- Capacity (Gal.) 120
- Working Pressure (PSI) 200
- Tank Type Vertical
- Max. Recommended Pump Sz. (HP) Not Rated
- Dimension F (In.) 27.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4KP88
- Zoro # G1151787
- UPC # 190735628744
- Country of Origin United States
- Category Stationary Air Tanks
Dimensions
Dimension F (In.) | 27.0 in |
Dimension E (In.) | 0.6 in |
Dia. (In.) | 24 in |
Dimension H (In.) | 3.0 in |
Dimension D (In.) | 2.5 in |
Height (In.) | 70.5 in |
Dimension L (In.) | 3.0 in |
Overall Height | 70.5 in |
Overall Length | 26.5 in |
Outside Diameter | 24 in |
Overall Width | 24 in |
Description
Air Tank, Tank Capacity 120 gal, Maximum Operating Pressure 200 psi, Tank Type Vertical, Overall Length 26.5 in, Overall Width 24 in, Overall Height 70.5 in, Standards ASME U Stamp, ASME UM Stamp, Outside Diameter 24 in, Material Steel, ASME Tank Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Syntha-Tech Multipurpose Lubricant, H1 Food Grade, PTFE, 11 oz Aerosol Can, White (03054)
- SMC Compact Cylinder, 32mm Bre, 75mm Stroke (CDQ2A32-75DZ)
- IRWIN Threaded Insert Tool, 5/16-18 (L722-5/16-18)
- OIL SAFE Premium Pump Dk Green, Hand Held, 1 to 1 (102303)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 30 Gal, Horiz (1TZZ5)
- SPEEDAIRE Tank, Air, 30 G, 200 PSI (5Z359)
- SPEEDAIRE Air Tank, Stationary, 200 PSI, 80 Gal, Vert (1YAC4)
- SPEEDAIRE Tank, Air, 60 G, 200 PSI (5Z360)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 10 Gal, Horiz (1TZY9)
- SPEEDAIRE Air Tank, Stationary, 200 PSI, 30 Gal, Vert (1TZZ6)
- CAMPBELL HAUSFELD Campbell Hausfeld Air Receiver Surge Tank AR2088, Horizontal, 20 Gal., ASME (AR2088)
- Speedaire Air Compressor Accessories