Shop All Cylinder Mounting Hardware
Speedaire
T-Bracket, 16mm Bore
Mfr # CJ-T016SUS
Zoro # G2797837
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 16 mm
- Mount Type Flange, Foot
- Material Stainless Steel
- Fits 5VHY5 to 5VHZ4, 5VJD1 to 5VJE0
- Dimension A (In.) 48 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # CJ-T016SUS
- Zoro # G2797837
- UPC # 190735663431
- Country of Origin Japan
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 16 mm |
Dimension A (In.) | 48 mm |
Dimension C (In.) | 42 mm |
Dimension B (In.) | 28 mm |
For Bore Diameter | 16 mm |
Overall Height | 48 mm |
Details
Mount Type | Flange, Foot |
Material | Stainless Steel |
Fits | 5VHY5 to 5VHZ4, 5VJD1 to 5VJE0 |
Includes | T-Bracket |
Item | T-Bracket |
Series | CJ5 |
System of Measurement | Metric |
Compatible with Brand | SMC |
Compatible with Series | CJ5 |
Body Material | Stainless Steel |
Product Type | T-Bracket |
Description
T-Bracket, Mount Type Flange, Foot, For Bore Diameter 16 mm, Body Material Stainless Steel, Compatible with Grainger Part Number 5VHY5, 5VHY6, 5VHY7, 5VHY8, 5VHY9, 5VHZ0, 5VHZ1, 5VHZ2, 5VHZ3, 5VHZ4, 5VJD1, 5VJD2, 5VJD3, 5VJD4, 5VJD5, 5VJD6, 5VJD7, 5VJD8, 5VJD9, 5VJE0, Overall Height 48 mm, Compatible with Brand SMC, Compatible with Series CJ5, Includes T-Bracket, Product Type T-Bracket, Series CJ5, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- V1K FILTERS Output Filter, dV/dT, Open, 80A (V1K80A00)
- MEGADYNE Timing G BELT - L PITCH T-BELTS L=17.3in P=0.375in W=0.50in (173L050)
- TRITAN Insert Ball Brng, ER, 2-7/16 dia, Setscrew (ER39)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1002P10NB, Return Line, 10 micron (ZX-MF1002P10NB)
- SPEEDAIRE Foot Bracket, 10mm Bore (CJ-L016SUS)
- SPEEDAIRE Solid State Switch, 24VDC, NO, 3 M Lead (D-G5BAL)
- SPEEDAIRE Rear Pivot Bracket, 9/16 In Bore (NCM-PE056)
- SPEEDAIRE Mount, Clevis Rod, 6 In (1A018)
- SPEEDAIRE Side Lug Mount, 2 In (1A255)
- SPEEDAIRE Coupler, Self Aligning (1A315)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK60)
- Speedaire Cylinder Mounting Hardware