Shop All Cylinder Mounting Hardware
Speedaire
T-Bracket, 10mm Bore
Mfr # CJ-T010SUS
Zoro # G3233167
original price:
$22.62
26% off
new price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 10 mm
- Mount Type Flange, Foot
- Material Stainless Steel
- Fits 5VHX7 to 5VHY4, 5VJC3 to 5VJD0
- Dimension B (In.) 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # CJ-T010SUS
- Zoro # G3233167
- UPC # 190735663424
- Country of Origin Japan
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 10 mm |
Dimension B (In.) | 22 mm |
Dimension A (In.) | 40 mm |
Dimension C (In.) | 36 mm |
Overall Height | 40 mm |
For Bore Diameter | 10 mm |
Details
Mount Type | Flange, Foot |
Material | Stainless Steel |
Fits | 5VHX7 to 5VHY4, 5VJC3 to 5VJD0 |
Includes | T-Bracket |
Item | T-Bracket |
Series | CJ5 |
Compatible with Series | CJ5 |
System of Measurement | Metric |
Compatible with Brand | SMC |
Body Material | Stainless Steel |
Product Type | T-Bracket |
Description
T-Bracket, Mount Type Flange, Foot, For Bore Diameter 10 mm, Body Material Stainless Steel, Compatible with Grainger Part Number 5VHX7, 5VHX8, 5VHX9, 5VHY0, 5VHY1, 5VHY2, 5VHY3, 5VHY4, 5VJC3, 5VJC4, 5VJC5, 5VJC6, 5VJC7, 5VJC8, 5VJC9, 5VJD0, Overall Height 40 mm, Compatible with Brand SMC, Compatible with Series CJ5, Includes T-Bracket, Product Type T-Bracket, Series CJ5, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 145-174 MFD, Round (2MET5)
- TIMKEN TRB Pillow Block Assembly, E-4BF-TRB-2 1/2 (E-4BF-TRB-2 1/2)
- TRITAN Radial Ball Bearing, SS, 30mm, SS6306 2RS (SS6306 2RS FM222)
- DAYTON B39 V-Belt, 42" Outside Length, 21/32" Top Width, 1 Ribs (6L211)
- SPEEDAIRE Jam Nut (JM-045)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK63)
- SPEEDAIRE Coupler, Self Aligning (1A314)
- SPEEDAIRE Cylinder Mnting Hdw, Rectangle Flnge Brkt (5VLX8)
- SPEEDAIRE Pivot Bracket, 7/16 In, 9/16 In Bore (NCM-PC044)
- SPEEDAIRE Foot Bracket, 10mm Bore (CJ-L016SUS)
- SPEEDAIRE Rear Pivot Bracket, 1-1/2 In Bore (NCM-PC150)
- Speedaire Pneumatic System Components