Shop All Vacuum Pumps
Speedaire
Synthetic Lubricant, Quart, PK12
Mfr # 2EPU8
Zoro # G8493703
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Viscosity Grade 220
- SAE Grade Not Specified
- Base Oil Synthetic
- Container Size 1 qt
- NSF Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 2EPU8
- Zoro # G8493703
- UPC # 190735610831
- Country of Origin United States
- Category Vacuum Pumps
Dimensions
Container Size | 1 qt |
Size | 1 qt. |
Description
Vacuum Pump Oil, Container Size 1 qt, Container Type Bottle, ISO Viscosity Grade 220, Viscosity Index 126, Flash Point 450 Degrees F, Food Grade No, Series AEON PD, Application Positive Displacement, Base Oil Synthetic, Viscosity @ 40C 213.7 cSt, Viscosity @ 100C 22.2 cSt, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Round Gasketed Coupler, 12 in Duct Dia, Metal, 24 GA, 12 in W, 42" L, 12" H (GRLABQS12GA)
- HEIL QUAKER /ICP 1085571 Draft Inducer Blower (1085571)
- PINE MOUNTAIN Fire Log 4 pk (800-000-869)
- IMPERIAL MFG Cement Furnace/Stove 16Oz Grey (KK0283-A)
- SPEEDAIRE Synthetic Lubricant, Quart (2EPU7)
- PRO-SET Vacuum Pump, 12.0 cfm, 1 HP, 25 Microns (VPS12DU)
- WELCH Vacuum Pump, 1/2 hp, 1 Phase, 115V AC (3061-01)
- PRO-SET Vacuum Pump, 6.0 cfm, 1/2 HP, 10 Microns (VPS6DU)
- FJC 6930 R1234YF, R134A Vacuum Pump 5.0 CFM (FJC6930)
- FJC Vacuum Pump/Gauge Set (KIT6M)
- PRO-SET Vacuum Pump, 6.0 cfm, 1/2 HP, 50 Microns (VP6S)
- Speedaire Vacuum Pumps