Shop All Pneumatic Parts
Speedaire
Swivel O-Ring Kit, 3/8
Mfr # TT2CUA12G
Zoro # G2440929
product price: $0.36
/ea
Sold in multiples of 13 for $4.68
$4.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number L805102
- Fits Brand Speedaire
- Material Aluminum, Carbon Steel, Nitrile
- Shop By Closeouts
- Overall Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # TT2CUA12G
- Zoro # G2440929
- UPC # 190735838686
- Country of Origin China
- Category Pneumatic Parts
Dimensions
Overall Width | 1 in |
Overall Depth | 1 15/16 in |
Overall Dimensions | 1 15/16 in D x 1 in W x 1 3/8 in H |
Overall Height | 1 3/8 in |
Details
Item | Swivel O-ring Kit |
For Use With Mfr. Model Number | L805102 |
Fits Brand | Speedaire |
Material | Aluminum, Carbon Steel, Nitrile |
Shop By | Closeouts |
Description
Swivel O-ring Kit, For Use With Grainger Item Number 2CUA1, For Use With Mfr. Model Number L805102, Material Aluminum, Carbon Steel, Nitrile, Overall Width 1 in, Overall Height 1 3/8 in, Overall Depth 1 15/16 in, 1 15/16 in D x 1 in W x 1 3/8 in H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti Seize, 20g, Copper Color, LB 8065 LB 8065(TM) (466863)
- WESTWARD SS Grease Fitting Assortment, SAE (5NUF1)
- SMC Solenoid Air Control Valve, 24VDC (SV2500-5FU)
- LOVEJOY U Joint Boot, Pk2, Lubrication: Not Included (D-3)
- SPEEDAIRE Sight Glass Kit, Heavy Duty (114X63)
- SPEEDAIRE Front End Plate (TTRL80423G)
- SPEEDAIRE Dust Cover (TT6T620140G)
- SPEEDAIRE Screw, PK8 (TT28331G)
- SPEEDAIRE Pin (TTR4420430G)
- SPEEDAIRE Spent Mandrel Bottle (42VA77)
- DYNABRADE Spirit, Drop In Motor, 6" (59502)
- Speedaire Pneumatic Parts