Shop All Pneumatic Parts
Speedaire
Swivel O-Ring Kit, 3/4
Mfr # TT2CUC12G
Zoro # G2440798
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number L880236
- Fits Brand Speedaire
- Material FKM
- Overall Dimensions 1 1/2 in D x 1 3/16 in W x 1/8 in H
- Overall Height 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # TT2CUC12G
- Zoro # G2440798
- UPC # 190735838839
- Country of Origin China
- Category Pneumatic Parts
Dimensions
Overall Dimensions | 1 1/2 in D x 1 3/16 in W x 1/8 in H |
Overall Height | 1/8 in |
Overall Depth | 1 1/2 in |
Overall Width | 1 3/16 in |
Details
Item | Swivel O-ring Kit |
For Use With Mfr. Model Number | L880236 |
Fits Brand | Speedaire |
Material | FKM |
Description
Swivel O-ring Kit, For Use With Grainger Item Number 2CUC1, For Use With Mfr. Model Number L880236, Material FKM, Overall Width 1 3/16 in, Overall Height 1/8 in, Overall Depth 1 1/2 in, 1 1/2 in D x 1 3/16 in W x 1/8 in H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Soft Start-Up Valve, Sz 5000, 1.0" NPT (AV5000-N10-5DZ)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (5224070)
- NTN Radial Bearing, Double Seal, 45mm Bore (6309LLUC3/L627)
- NUMATICS Solenoid Air Control Valve, 1/2 In, 120VAC (554SS600K000030)
- SPEEDAIRE Oil Adjust Dome Assembly, Red (114X41)
- SPEEDAIRE Spring Latch (TT2CUD24G)
- SPEEDAIRE Air Inlet (TT85002G)
- SPEEDAIRE Regulator Diaphragm, Heavy Duty (114X49)
- SPEEDAIRE Air Inlet (TTR4410218G)
- SPEEDAIRE Oil Sight Gauge Set (PN22N088G)
- REELCRAFT Swivel Assembly (S602032)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts