Shop All Pneumatic Parts
Speedaire
Swivel O-Ring Kit, 1/4
Mfr # TT2CUC52G
Zoro # G2441017
Sold in multiples of 2 for $19.58
$19.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number L105153
- Fits Brand Speedaire
- Material Aluminum, Carbon Steel, Nitrile
- Overall Width 3/4 in
- Overall Height 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # TT2CUC52G
- Zoro # G2441017
- UPC # 190735838556
- Country of Origin China
- Category Pneumatic Parts
Dimensions
Overall Width | 3/4 in |
Overall Height | 1 3/16 in |
Overall Depth | 1 11/16 in |
Overall Dimensions | 1 11/16 in D x 3/4 in W x 1 3/16 in H |
Details
Item | Swivel O-ring Kit |
For Use With Mfr. Model Number | L105153 |
Fits Brand | Speedaire |
Material | Aluminum, Carbon Steel, Nitrile |
Description
Swivel O-ring Kit, For Use With Grainger Item Number 2CUC5, For Use With Mfr. Model Number L105153, Material Aluminum, Carbon Steel, Nitrile, Overall Width 3/4 in, Overall Height 1 3/16 in, Overall Depth 1 11/16 in, 1 11/16 in D x 3/4 in W x 1 3/16 in H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-665A, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od, 665A (665A)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLX-8-8-SS)
- FESTO Standards-Based Cylinder DSBC-80-250-PPVA-N3 (DSBC-80-250-PPVA-N3)
- WESTWARD Grease Gun, 10,000 psi, Clear (45CT46)
- SPEEDAIRE O-Ring, 3.5x1.5 (TTR44204031G)
- SPEEDAIRE Regulator Diaphragm, Heavy Duty (114X49)
- SPEEDAIRE Regulator Base Gasket (TT1230S00800031G)
- SPEEDAIRE Filter Element (PN2142013G)
- SPEEDAIRE Stopper Assembly, 1/2 (TT2CUA9A3G)
- SPEEDAIRE Planet Gear, PK3 (TTRL60423G)
- DEUBLIN Union Pop-Off 5/8-18UNF LH.655 (1109-010-165)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts