Shop All Pneumatic Parts
Speedaire
Swivel O-Ring Kit, 1/2
Mfr # TT2CUC92G
Zoro # G2441041
product price: $0.99
/ea
Sold in multiples of 19 for $18.81
$18.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number L701124
- Fits Brand Speedaire
- Material Aluminum
- Overall Depth 1 1/2 in
- Overall Width 2 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # TT2CUC92G
- Zoro # G2441041
- UPC # 190735838518
- Country of Origin China
- Category Pneumatic Parts
Dimensions
Overall Depth | 1 1/2 in |
Overall Width | 2 5/16 in |
Overall Height | 2 5/16 in |
Overall Dimensions | 1 1/2 in D x 2 5/16 in W x 2 5/16 in H |
Details
Item | Swivel O-ring Kit |
For Use With Mfr. Model Number | L701124 |
Fits Brand | Speedaire |
Material | Aluminum |
Description
Swivel O-ring Kit, For Use With Grainger Item Number 2CUC9, For Use With Mfr. Model Number L701124, Material Aluminum, Overall Width 2 5/16 in, Overall Height 2 5/16 in, Overall Depth 1 1/2 in, 1 1/2 in D x 2 5/16 in W x 2 5/16 in H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 11 # of Teeth (50B11)
- DURA-PREMIUM TORQUE Timing Belt, MXL, 037 x 101in PL, T126 (101MXL037)
- GROZ Filter/Regulator, 1in NPT, 193 cfm, 215 psi (FRC179534-MS)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/2, PK3 (CB121812)
- SPEEDAIRE Sight Glass Kit, Intermediate (114X61)
- SPEEDAIRE Air Inlet (TTRL60212BG)
- SPEEDAIRE Rotor Blade, PK4 (TT15026G)
- SPEEDAIRE Regulator Diaphragm, Intermediate (114X47)
- SPEEDAIRE Bushing (TT630040G)
- SPEEDAIRE Retainer (TT14527G)
- DYNABRADE Drive Wheel (31640)
- Speedaire Pneumatic Parts