Shop All Pneumatic Parts
Speedaire
Swivel O-Ring Kit, 1/2
Mfr # 6WA74-2
Zoro # G2423036
product price: $10.49
/ea
Sold in multiples of 2 for $20.98
$20.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- For Use With Mfr. Model Number L880304
- Material FKM
- Overall Height 9/16 in
- Overall Dimensions 1 3/16 in D x 1 3/16 in W x 9/16 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 6WA74-2
- Zoro # G2423036
- UPC # 190735843697
- Country of Origin China
- Category Pneumatic Parts
Dimensions
Overall Height | 9/16 in |
Overall Dimensions | 1 3/16 in D x 1 3/16 in W x 9/16 in H |
Overall Width | 1 3/16 in |
Overall Depth | 1 3/16 in |
Details
Item | Swivel O-ring Kit |
Fits Brand | Speedaire |
For Use With Mfr. Model Number | L880304 |
Material | FKM |
Description
Swivel O-ring Kit, For Use With Grainger Item Number 6WA74, For Use With Mfr. Model Number L880304, Material FKM, Overall Width 1 3/16 in, Overall Height 9/16 in, Overall Depth 1 3/16 in, 1 3/16 in D x 1 3/16 in W x 9/16 in H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 14 In Stroke (288-325)
- VIKING PUMP 1-1/2IN HYDRAULIC GEAR PUMP (HL-125)
- MAIN FILTER Hydraulic Filter, replaces FILTREC RHK80M10V, Return Line, 10 micron, Outside-In (MF0619782)
- FASCO Unit Bearing Motor, 1/100 HP, 0.53, CW, 115V (UB597)
- SPEEDAIRE Rotor (TTRL80419G)
- SPEEDAIRE Pin (TTR4420430G)
- SPEEDAIRE Screw, PK8 (TT28331G)
- SPEEDAIRE Mandrel Bottle Adapter (42VA78)
- SPEEDAIRE Saw Blade, 24 Teeth (PN21AA612G)
- SPEEDAIRE Pressure Relief Valve (PN2406018AG)
- CAMPBELL HAUSFELD Male 1/2" NPT-1/4" Female NPT Reducer (PA111300AV)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts