Shop All Pneumatic Parts
Speedaire
Swivel Mounting Bracket
Mfr # PN31XG7005G
Zoro # G9678715
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- Includes (4) 3/8 in SS Anchor Bolts, (4) SS M8 Assemble Nuts, (4) SS M8 Flat Washers, (4) SS M8x30L Assemble Bolts
- For Use With Mfr. Model Number 31XG70
- For Number of Reels 1
- Base Motion Type Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # PN31XG7005G
- Zoro # G9678715
- UPC # 190735614587
- Country of Origin Korea, Republic of
- Category Pneumatic Parts
Dimensions
Mounting Hole Center to Center Width | 5 7/8 in |
Overall Width | 8 3/4 in |
Mount Base Width | 7 1/2 in |
Overall Height | 11 13/16 in |
Mount Hole Diameter | 1/2 in |
Overall Depth | 7 1/2 in |
Mount Base Height | 10 5/8 in |
Overall Dimensions | 7 1/2 in D x 8 3/4 in W x 11 13/16 in H |
Mounting Hole Center to Center Height | 6 1/4 in |
Details
Item | Mounting Bracket |
Fits Brand | Speedaire |
Includes | (4) 3/8 in SS Anchor Bolts, (4) SS M8 Assemble Nuts, (4) SS M8 Flat Washers, (4) SS M8x30L Assemble Bolts |
For Use With Mfr. Model Number | 31XG70 |
For Number of Reels | 1 |
Base Motion Type | Swivel |
Bracket Material | Stainless Steel |
Number of Mount Holes | 4 |
For Reel Series | RWA-SUS series |
Description
Mounting Bracket, For Number of Reels 1, Base Motion Type Swivel, Bracket Material Stainless Steel, For Use With Grainger Item Number 31XG70, For Use With Mfr. Model Number 31XG70, For Reel Series RWA-SUS series, Mounting Location Wall, Overall Height 11 13/16 in, Overall Width 8 3/4 in, Overall Depth 7 1/2 in, Number of Mount Holes 4, Mount Hole Diameter 1/2 in, Mount Base Width 7 1/2 in, Mount Base Height 10 5/8 in, Mounting Hole Center to Center Height 6 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Swivel Assembly (42PC79)
- SMC Tee, 12mmx10mm, TubexTube (KQ2T12-10A)
- FUNNEL KING Measuring Container, Fixed Spout, 5 Quart (94160)
- SMC Speed Control Valve, 1/4 In Tube, 3/8 In (AS3201FG-N03-07S)
- SPEEDAIRE Dipstick Set (PN22N030G)
- SPEEDAIRE Rotor, 6t (TT24520G)
- SPEEDAIRE Stopper Assembly, 1/2 (TT2CUA9A3G)
- SPEEDAIRE Screw, PK8 (TT28331G)
- SPEEDAIRE Regulator Valve Assembly, Intermediate (114X52)
- SPEEDAIRE Ball Bearing (TT214S518G)
- DYNABRADE Valve Stop (55051)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts