Shop All Pneumatic Tool Parts
Speedaire
Swivel Mounting Bracket
Mfr # PN31XG6206G
Zoro # G9678733
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 9 1/16 in
- Overall Width 6 3/4 in
- Fits Brand Speedaire
- For Use With Mfr. Model Number 31XG62, 31XG63, 31XG66
- Includes (4) 3/8 in Anchor Bolts, (4) M8 Assemble Nuts, (4) M8 Flat Washers, (4) M8x30L Assemble Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # PN31XG6206G
- Zoro # G9678733
- UPC # 190735614563
- Country of Origin Korea, Republic of
- Category Pneumatic Tool Parts
Dimensions
Overall Height | 9 1/16 in |
Overall Width | 6 3/4 in |
Mount Base Height | 7 7/8 in |
Overall Depth | 6 11/16 in |
Mounting Hole Center to Center Height | 4 3/8 in |
Overall Dimensions | 6 11/16 in D x 6 3/4 in W x 9 1/16 in H |
Mount Hole Diameter | 1/2 in |
Mounting Hole Center to Center Width | 5 1/8 in |
Mount Base Width | 6 3/4 in |
Details
Item | Mounting Bracket |
Fits Brand | Speedaire |
For Use With Mfr. Model Number | 31XG62, 31XG63, 31XG66 |
Includes | (4) 3/8 in Anchor Bolts, (4) M8 Assemble Nuts, (4) M8 Flat Washers, (4) M8x30L Assemble Bolts |
Color | Green |
For Reel Series | RA Series |
For Number of Reels | 1 |
Bracket Material | Steel |
Base Motion Type | Swivel |
Number of Mount Holes | 4 |
Description
Mounting Bracket, For Number of Reels 1, Base Motion Type Swivel, Bracket Material Steel, For Use With Grainger Item Number 31XG62, 31XG63, 31XG66, For Use With Mfr. Model Number 31XG62, 31XG63, 31XG66, For Reel Series RA Series, Mounting Location Wall, Overall Height 9 1/16 in, Overall Width 6 3/4 in, Overall Depth 6 11/16 in, Number of Mount Holes 4, Mount Hole Diameter 1/2 in, Green, Mount Base Width 6 3/4 in, Mount Base Height 7 7/8 in, Mounting Hole Center to Center Height 4 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Sleeve Valve, 1/8 In FNPT x MNPT (0661 04 11)
- VIBCO Electric Vibrator, 32/16 A, 12VDC, 1 Phase (DC-1600)
- DAYTON Motor Dual Run Cap, 35/5 MFD, 370V, Oval (2MDX8)
- FAFNIR Wide Inner Ring Insert Bearings, #GRA103RRB (GRA103RRB)
- SPEEDAIRE Pivot Base, 340 Degrees (PN31XG6108G)
- SPEEDAIRE Cylinder Repair Kit, Cushion, 1-1/2In Bore (2ZB71)
- SPEEDAIRE Starter (CC1041147)
- SPEEDAIRE Valve Cap (TTR4420701G)
- SPEEDAIRE Tie Rod Assy, 5/16 to 18 UNC (42VA87)
- SPEEDAIRE Frame Head (TTR8212416G)
- BOSTITCH Safety Pad, No-Mar Tip, PK2 (P0590007200)
- Speedaire Pneumatic Tool Parts