Shop All Pneumatic Tool Parts
Speedaire
Swivel Mounting Bracket
Mfr # PN31XG6107G
Zoro # G9678697
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5 15/16 in
- Overall Width 5 15/16 in
- For Use With Mfr. Model Number 31XG61, 31XG65
- Includes (1) Assemble Pin, (2) SS M8x15L Assemble Bolts, (4) 3/8 in SS Anchor Bolts
- Fits Brand Speedaire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # PN31XG6107G
- Zoro # G9678697
- UPC # 190735614600
- Country of Origin Korea, Republic of
- Category Pneumatic Tool Parts
Dimensions
Overall Height | 5 15/16 in |
Overall Width | 5 15/16 in |
Overall Depth | 2 7/16 in |
Mounting Hole Center to Center Width | 4 3/4 in |
Mounting Hole Center to Center Height | 4 3/4 in |
Overall Dimensions | 2 7/16 in D x 5 15/16 in W x 5 15/16 in H |
Mount Base Height | 2 3/8 in |
Mount Hole Diameter | 1/2 in |
Mount Base Width | 2 3/8 in |
Details
Item | Mounting Bracket |
For Use With Mfr. Model Number | 31XG61, 31XG65 |
Includes | (1) Assemble Pin, (2) SS M8x15L Assemble Bolts, (4) 3/8 in SS Anchor Bolts |
Fits Brand | Speedaire |
Bracket Material | Stainless Steel |
For Number of Reels | 1 |
For Reel Series | RA-ST series |
Number of Mount Holes | 4 |
Base Motion Type | Swivel |
Description
Mounting Bracket, For Number of Reels 1, Base Motion Type Swivel, Bracket Material Stainless Steel, For Use With Grainger Item Number 31XG61, 31XG65, For Use With Mfr. Model Number 31XG61, 31XG65, For Reel Series RA-ST series, Mounting Location Wall, Overall Height 5 15/16 in, Overall Width 5 15/16 in, Overall Depth 2 7/16 in, Number of Mount Holes 4, Mount Hole Diameter 1/2 in, Mount Base Width 2 3/8 in, Mount Base Height 2 3/8 in, Mounting Hole Center to Center Height 4 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 11mm ID, Nitrile Rubber (112207SC)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 19"L, LH, 304SS (062705000100)
- ZORO SELECT 1" ID x 100 ft PVC Water Suction Hose Clear/WT (45DU57)
- SKF SKF-6410, Single Row Ball Brgs, 6410 (6410)
- SPEEDAIRE Pad, 3 (PN10D237032G)
- SPEEDAIRE Needle Driver (TTRB44204K45G)
- SPEEDAIRE Rear Gasket (TT16319G)
- SPEEDAIRE V-Belt (PN22N100G)
- SPEEDAIRE Engraving Pin (PN21AA586G)
- SPEEDAIRE Tie Rod Assy, 10 to 24 UNC (42VA84)
- EXAIR Flat Nozzle and12" Stay Set, Mag Base, 2" (1122-9312)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts