Shop All Hose Clamp & Reel Parts
Speedaire
Swivel Mounting Bracket
Mfr # 42PD01
Zoro # G7801641
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) Anchor Bolts
- Fits Brand Speedaire
- For Use With Mfr. Model Number GGSRHA-1316, GGSRWA-1908, GGSRWA-616, GGSRWA-922
- Overall Height 5 1/2 in
- Mount Base Height 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 42PD01
- Zoro # G7801641
- UPC # 190735987261
- Country of Origin Korea, Republic of
- Category Hose Clamp & Reel Parts
Dimensions
Overall Height | 5 1/2 in |
Mount Base Height | 5 1/2 in |
Overall Dimensions | 5 5/16 in D x 8 11/16 in W x 5 1/2 in H |
Mounting Hole Center to Center Height | 4 in |
Overall Depth | 5 5/16 in |
Mount Hole Diameter | 1/2 in |
Mount Base Width | 8 in |
Overall Width | 8 11/16 in |
Mounting Hole Center to Center Width | 4 7/8 in |
Details
Includes | (4) Anchor Bolts |
Item | Mounting Bracket |
Fits Brand | Speedaire |
For Use With Mfr. Model Number | GGSRHA-1316, GGSRWA-1908, GGSRWA-616, GGSRWA-922 |
Bracket Material | Steel |
For Number of Reels | 1 |
For Reel Series | SRHA series, SRWA |
Base Motion Type | Swivel |
Color | Green |
Number of Mount Holes | 4 |
Description
Mounting Bracket, For Number of Reels 1, Base Motion Type Swivel, Bracket Material Steel, For Use With Grainger Item Number 45UZ40, 45UZ41, 45UZ42, 45UZ43, For Use With Mfr. Model Number GGSRHA-1316, GGSRWA-1908, GGSRWA-616, GGSRWA-922, For Reel Series SRHA series, SRWA, Mounting Location Ceiling, Wall, Overall Height 5 1/2 in, Overall Width 8 11/16 in, Overall Depth 5 5/16 in, Number of Mount Holes 4, Mount Hole Diameter 1/2 in, Green, Mount Base Width 8 in, Mount Base Height 5 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Quick Disconn. Fitting, (M)NPT, 1/4, Brass (80191-04)
- EATON AEROQUIP Adpt, MJIC-MORB, 1/2-20, El, 1.2In (2062-5-5S)
- PIX Belt, B Kevlar, 5/8 x 149 in. OC (B146K)
- IGUS Flanged Bearing, 5/8 IDx1/2 In L, PK5 (GFI-1011-08)
- SPEEDAIRE Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet (A109-4030)
- SPEEDAIRE Spring, TTR4410202G (TTR4410202G)
- SPEEDAIRE Swivel Assembly, 1/2 (6WA71-1)
- SPEEDAIRE Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (RJ00-2100)
- SPEEDAIRE Roller Guide, Top, 4-way, 13 13/16 in (A109-4110)
- SPEEDAIRE Swivel Assembly (42PC76)
- SPEEDAIRE Swivel Assembly (42PC71)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts