Shop All Pneumatic Tool Parts
Speedaire
Swivel Joint Housing
Mfr # PN31XG6501G
Zoro # G9678882
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/16 in
- Overall Width 1 1/4 in
- For Use With Mfr. Model Number RA-915ST
- Fits Brand Speedaire
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # PN31XG6501G
- Zoro # G9678882
- UPC # 190735614310
- Country of Origin Korea, Republic of
- Category Pneumatic Tool Parts
Dimensions
Overall Height | 1 1/16 in |
Overall Width | 1 1/4 in |
Overall Dimensions | 2 13/16 in D x 1 1/4 in W x 1 1/16 in H |
Overall Depth | 2 13/16 in |
Details
Item | Swivel Joint Housing |
For Use With Mfr. Model Number | RA-915ST |
Fits Brand | Speedaire |
Material | Brass |
Includes | (1) 90 Degrees 3/8 in Male-Female Elbow |
For Reel Series | RA-ST series |
Description
Swivel Joint Housing, For Reel Series RA-ST series, For Use With Grainger Item Number 31XG65, For Use With Mfr. Model Number RA-915ST, Material Brass, Overall Width 1 1/4 in, Overall Height 1 1/16 in, Overall Depth 2 13/16 in, Includes (1) 90 Degrees 3/8 in Male-Female Elbow, 2 13/16 in D x 1 1/4 in W x 1 1/16 in H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP290L610MV, Pressure Line, 10 micron (ZX-HP290L610MV)
- MAIN FILTER Hydraulic Filter, replaces WIX D11B10GAV, Pressure Line, 10 micron, Outside-In (MF0306450)
- TRITAN Bearings, Sealed, 7.00mm Bore Dia., ABEC 1 (R4A 2RS PRX)
- SPEEDAIRE 3/4" x 500 ft EPDM Bulk Air Hose 200 psi Black (20031502)
- SPEEDAIRE Switch, Pressure w/Port (VP1055830)
- SPEEDAIRE Diaphragm, Hyd Unloader (P07585A)
- SPEEDAIRE Cylinder Repair Kit, 3 1/4, and 4 InBore (2ZB68)
- SPEEDAIRE Bushing Permanent (TTC410007G)
- SPEEDAIRE Key (TT154934G)
- SPEEDAIRE Needle Cover (TTR4410201G)
- STANLEY ENGINEERED FASTENING Nosepiece, For All POP(R) Riveter Tools (PRN414)
- Speedaire Pneumatic Tool Parts