Shop All Pneumatic Tool Parts
Speedaire
Swivel Joint Housing
Mfr # PN31XG6203G
Zoro # G9678873
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 5/16 in
- Overall Width 1 9/16 in
- For Use With Mfr. Model Number RA-930
- Fits Brand Speedaire
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # PN31XG6203G
- Zoro # G9678873
- UPC # 190735614327
- Country of Origin Korea, Republic of
- Category Pneumatic Tool Parts
Dimensions
Overall Height | 1 5/16 in |
Overall Width | 1 9/16 in |
Overall Depth | 2 1/16 in |
Overall Dimensions | 2 1/16 in D x 1 9/16 in W x 1 5/16 in H |
Details
Item | Swivel Joint Housing |
For Use With Mfr. Model Number | RA-930 |
Fits Brand | Speedaire |
Material | Brass |
For Reel Series | RA series |
Description
Swivel Joint Housing, For Reel Series RA series, For Use With Grainger Item Number 31XG62, For Use With Mfr. Model Number RA-930, Material Brass, Overall Width 1 9/16 in, Overall Height 1 5/16 in, Overall Depth 2 1/16 in, 2 1/16 in D x 1 9/16 in W x 1 5/16 in H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX39 Cogged V-Belt, 42" Outside Length, 21/32" Top Width, 1 Ribs (3GXA2)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16619 (10Z-608)
- ZORO SELECT V-Belt Sheave, 6.1 lb, Cast Iron (AK124H)
- NTN Radial Ball Bearing, Shielded, 25mm Bore (6305ZZC3/L627)
- SPEEDAIRE Washer, TT85003G (TT85003G)
- SPEEDAIRE Pressure Switch, For Use With Mfr. Model Number: 11X355 (PN22N074G)
- SPEEDAIRE Pressure Relief Valve, 165 PSI (PN22N096G)
- SPEEDAIRE Bent Chisel, 35mm (TTR4320350G)
- SPEEDAIRE Safety Valve 1/4 Interstage Set 75 (M3685)
- SPEEDAIRE Cylinder Repair Kit, 4 In Bore (2ZB78)
- ALLPAX Handle, for 16 Piece Hollow Punch (AX1341)
- Speedaire Pneumatic Tool Parts