Shop All Hose Clamp & Reel Parts
Speedaire
Swivel Joint Housing
Mfr # 42PC70
Zoro # G7801215
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- For Use With Mfr. Model Number GGRHA-931
- Shop By Closeouts
- Overall Dimensions 2 7/16 in D x 1 9/16 in W x 1 3/16 in H
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 42PC70
- Zoro # G7801215
- UPC # 00194484255978
- Country of Origin Korea, Republic of
- Category Hose Clamp & Reel Parts
Dimensions
Overall Dimensions | 2 7/16 in D x 1 9/16 in W x 1 3/16 in H |
Overall Width | 1 9/16 in |
Overall Depth | 2 7/16 in |
Overall Height | 1 3/16 in |
Details
Fits Brand | Speedaire |
For Use With Mfr. Model Number | GGRHA-931 |
Item | Swivel Joint Housing |
Shop By | Closeouts |
Material | Brass |
For Reel Series | RHA series |
Description
Swivel Joint Housing, For Reel Series RHA series, For Use With Grainger Item Number 45UZ54, For Use With Mfr. Model Number GGRHA-931, Material Brass, Overall Width 1 9/16 in, Overall Height 1 3/16 in, Overall Depth 2 7/16 in, 2 7/16 in D x 1 9/16 in W x 1 3/16 in H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON AC Gearmotor, TEFC, 9RPM, 115V AC (M1125127.00)
- GATES Poly Chain GT Carbon Belts, 8MGT-720-21 (8MGT-720-21)
- AIGNEP USA Union Mender, Composite, 3/16"Tube, 250 psi (85040-03)
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/3HP, 1725rpm (6XH50)
- SPEEDAIRE Swivel Assembly (42PC79)
- SPEEDAIRE Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (RJ00-2100)
- SPEEDAIRE Roller Guide, Top, 4-way, 12 5/8 in (A109-4100)
- SPEEDAIRE Spring Latch (TT2CU8153G)
- SPEEDAIRE Swivel Assembly (42PC74)
- SPEEDAIRE Guide Roller Set (42PC57)
- MILTON Brass Hose Ferrule, 5/8" OD, PK100 (1654-5BK)
- Speedaire Hose Clamp & Reel Parts