Shop All Hose Clamp & Reel Parts
Speedaire
Swivel Joint Housing
Mfr # 42PC66
Zoro # G7801389
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- For Use With Mfr. Model Number GGRHA-1916
- Shop By Closeouts
- Overall Height 2 3/16 in
- For Reel Series RHA series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 42PC66
- Zoro # G7801389
- UPC # 00194484255930
- Country of Origin Korea, Republic of
- Category Hose Clamp & Reel Parts
Dimensions
Overall Height | 2 3/16 in |
Overall Depth | 4 9/16 in |
Overall Dimensions | 4 9/16 in D x 2 1/4 in W x 2 3/16 in H |
Overall Width | 2 1/4 in |
Details
Item | Swivel Joint Housing |
Fits Brand | Speedaire |
For Use With Mfr. Model Number | GGRHA-1916 |
Shop By | Closeouts |
For Reel Series | RHA series |
Includes | (1) 90 Degrees 3/4 in Male-Female Elbow |
Material | Brass |
Description
Swivel Joint Housing, For Reel Series RHA series, For Use With Grainger Item Number 45UZ45, For Use With Mfr. Model Number GGRHA-1916, Material Brass, Overall Width 2 1/4 in, Overall Height 2 3/16 in, Overall Depth 4 9/16 in, Includes (1) 90 Degrees 3/4 in Male-Female Elbow, 4 9/16 in D x 2 1/4 in W x 2 3/16 in H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 30X42X8-R2LS32-S (30X42X8-R2LS32-S)
- BESTORQ Aftermarket MASSEY FERGUSON 767356M1 Replacement Belt, A47 (A47)
- CONTINENTAL 3/8" x 3 ft Lead Hose 300 psi (HZR03830-03-14-G)
- NTN NTN H2309X, Adapter Sleeve 40 Mm Shaft Diameter (H2309X)
- SPEEDAIRE Spring Latch (TT2CU8153G)
- SPEEDAIRE Guide Roller Set (42PC57)
- SPEEDAIRE Hose Stopper (42PC90)
- SPEEDAIRE Swivel Assembly, 1/2 (6WA71-1)
- SPEEDAIRE Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (RJ00-2100)
- SPEEDAIRE Sealing, Nitrile (A109-4180)
- SPEEDAIRE Swivel Mounting Bracket (42PD01)
- Speedaire Hose Clamp & Reel Parts