Shop All Hose Clamp & Reel Parts
Speedaire
Swivel Joint Housing
Mfr # 42PC64
Zoro # G7801459
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- For Use With Mfr. Model Number GGRWA-606NF, GGRWA-611NF, GGRWA-616NF
- Shop By Closeouts
- For Reel Series RWA series
- Overall Height 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 42PC64
- Zoro # G7801459
- UPC # 00194484255916
- Country of Origin Korea, Republic of
- Category Hose Clamp & Reel Parts
Dimensions
Overall Height | 1 1/16 in |
Overall Dimensions | 2 11/16 in D x 1 5/16 in W x 1 1/16 in H |
Overall Width | 1 5/16 in |
Overall Depth | 2 11/16 in |
Details
Item | Swivel Joint Housing |
Fits Brand | Speedaire |
For Use With Mfr. Model Number | GGRWA-606NF, GGRWA-611NF, GGRWA-616NF |
Shop By | Closeouts |
For Reel Series | RWA series |
Includes | (1) 90 Degrees 1/4 in Male-Female Elbow |
Material | Brass |
Description
Swivel Joint Housing, For Reel Series RWA series, For Use With Grainger Item Number 45UZ36, 45UZ37, 45UZ38, For Use With Mfr. Model Number GGRWA-606NF, GGRWA-611NF, GGRWA-616NF, Material Brass, Overall Width 1 5/16 in, Overall Height 1 1/16 in, Overall Depth 2 11/16 in, Includes (1) 90 Degrees 1/4 in Male-Female Elbow, 2 11/16 in D x 1 5/16 in W x 1 1/16 in H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Run Capacitor, 6 MFD, 3-3/16 In. H (TOCF6)
- KANO 1 Gallon Microil High-Grade Precision Instrument Lubricant (MC011)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 2200 lb., 12 In (K2XG20-12V-12)
- TSUBAKI Connecting Roller Link, K-2 Attachment (C2050K2CL)
- SPEEDAIRE Bumper Stop, 1/2 in, Rubber (CS01-1586)
- SPEEDAIRE Swivel Assembly, 1/2, For Use With Mfr. Model Number: 2CUA9 (TT2CUA9A1G)
- SPEEDAIRE Guide Roller Set (42PC57)
- SPEEDAIRE Roller Guide, Top, 4-way, 16 9/16 in (A109-4210)
- SPEEDAIRE Guide Roller Set (42PC51)
- SPEEDAIRE Guide Roller Set (42PC62)
- INTERSTATE PNEUMATICS 0.718 Inch ID x 1.0 Inch Long Ferrules, PK 1000 (F7330-1000)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts