Shop All Cylinder Mounting Hardware
Speedaire
Swivel Eye Bracket, 80mm Bore Cylinders
Mfr # 5VMG0
Zoro # G3223263
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 80 mm
- Mount Type Eye
- Material Aluminum
- Fits 80mm
- Overall Length (In.) 95 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5VMG0
- Zoro # G3223263
- UPC # 190735667545
- Country of Origin Italy
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 80 mm |
Overall Length (In.) | 95 mm |
Overall Length | 95 mm |
For Bore Diameter | 80 mm |
Overall Width | 95 mm |
Overall Height | 36 mm |
Details
Mount Type | Eye |
Material | Aluminum |
Fits | 80mm |
Item | Cylinder Mounting Hardware |
Includes | (4) Bolts |
System of Measurement | Metric |
Product Type | Swivel Eye Bracket |
Body Material | Aluminum |
Compatible with Brand | Speedaire |
Description
Cylinder Mounting Hardware, Mount Type Eye, For Bore Diameter 80 mm, Body Material Aluminum, Overall Length 95 mm, Mount Hole Center-to-Center Width Not Applicable, Overall Width 95 mm, Overall Height 36 mm, Compatible with Brand Speedaire, Includes (4) Bolts, Product Type Swivel Eye Bracket, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/15 HP, 1550 rpm, 115V, 3.3 (71638779M)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Sz, 1/4 in Hose Fitting Sz, Steel, Plug, Male, 30E657 (30E657)
- AIGNEP USA Male Connector, 5mm Tube Sz, Brass, PK5 (50000N-5-1/8-PK5)
- NILFISK/ADVANCE HOSE ASSEMBLY - 68in x 1.5in GREY SMOOTH, ONE 1.5IN SHORT CUFF & ONE 1.5in TO 2in CUFF (56396287)
- SPEEDAIRE Side Lug Mount (1A254)
- SPEEDAIRE Cylinder Mounting Rod Clevis With Pin, Thread Size (In.): #10-32 (5VKW8)
- SPEEDAIRE Flange Mount, 2 1/2 In (6X474)
- SPEEDAIRE Jam Nut, 3/4 In, 7/8 In Bore (JM-025)
- SPEEDAIRE Cylinder Mounting Hdw Pivot Bracket (5VKW3)
- SPEEDAIRE Rod Clevis with Pin, 1-1/16 In., Aluminum (5VKW2)
- SPEEDAIRE Clevis Bracket, For 2-1/2, 3 In Bore, Alum (5VNY4)
- Speedaire Cylinder Mounting Hardware