Shop All Quick Connect Fittings
Speedaire
Swivel Connector, 1/4 (M)NPT x 3/8 Barb
Mfr # 30E603
Zoro # G4977761
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Temp. Range -20 Degrees to 150 Degrees F
- Inlet 1/4 in NPT
- Barb Size 3/8 in
- Hose Connection (M)NPT x Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E603
- Zoro # G4977761
- UPC # 190735612446
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Barb Size | 3/8 in |
Pipe Size | 1/4 in |
Overall Length | 2.39 in |
Outlet Connection Size | 3/8 in |
Inlet Connection Size | 1/4 in |
Description
Swivel Connector, Fitting Material Steel, Fitting Material Finish Chrome-Plated, Fitting Material Grade Ml08, Includes Pre-Applied Thread Sealant No, Inlet Connection Gender Male, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Number of Pivot Points 1, Outlet Connection Size 3/8 in, Outlet Connection Type Hose Barb, Seal Material NBR, Swivel Angle 360 Degrees , Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (PHC6-6F)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 6 inch OD (2VP60x1-3/8)
- GROZ Filter/Regulator/Lubricator, 1/4In, 18cfm (7DX44)
- FESTO Swivel Flange SNCB-40 (SNCB-40)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Steel (30E742)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E569)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Sleeve, Socket, 30E709 (30E709)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Steel (30E714)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E732)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/2,304 SS (30E586)
- DYNABRADE SAFETY COUPLER 1/4" (DB97566)
- Speedaire Quick Connect Fittings