Shop All Quick Connect Fittings
Speedaire
Swivel Connector, 1/4
Mfr # 30E593
Zoro # G4869103
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Temp. Range -20 Degrees to 150 Degrees F
- Max. Pressure 150 psi
- Outlet 1/4 in NPT
- Inlet 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 30E593
- Zoro # G4869103
- UPC # 190735612354
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Pipe Size | 1/4 in |
Body Size | 1/4 in |
Overall Length | 2.2 in |
Inlet Connection Size | 1/4 in |
Outlet Connection Size | 1/4 in |
Description
Swivel Connector, Fitting Material Steel, Fitting Material Finish Chrome-Plated, Fitting Material Grade Ml08, Includes Pre-Applied Thread Sealant No, Inlet Connection Gender Male, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Number of Pivot Points 1, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Seal Material NBR, Swivel Angle 360 Degrees , Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 460-552 MFD, Round (2MDU4)
- DANA SPICER CHASSIS Universal Joint, 5-3613X (5-3613X)
- DIXON Double Bolt Clamp, 1-48/64"- 2-3/64" (DL20)
- EATON AEROQUIP Adpt, CD61FLG-MJIC, 3/4, 1-1/16-12, El (500023-12S)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Sz, 1/4 in Hose Fitting Size, Sleeve, Socket 30E692 (30E692)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E564)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Steel (30E526)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Sz, 1/4 in Hose Fitting Sz, Steel, Plug, Male, 30E657 (30E657)
- SPEEDAIRE Coupler Plug, Hose Barb, 1/4, Steel (30E669)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4,304 SS (30E580)
- MILTON Twist Lock Universal Coupler, 1"MNPT, PK10 (1863)
- Speedaire Hose Fittings