Shop All Hose Clamp & Reel Parts
Speedaire
Swivel Assembly
Mfr # TT4UKX41G
Zoro # G8372244
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Westward
- For Use With Mfr. Model Number 24228366
- Material Steel
- Outlet Thread Size 3/4 in
- Finish/Coating Passivated, Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # TT4UKX41G
- Zoro # G8372244
- UPC # 190735838501
- Country of Origin China
- Category Hose Clamp & Reel Parts
Dimensions
Outlet Thread Size | 3/4 in |
Inlet Thread Size | 3/4 in |
Details
Fits Brand | Westward |
For Use With Mfr. Model Number | 24228366 |
Item | Swivel |
Material | Steel |
Finish/Coating | Passivated, Polished |
Seal Material | Nitrile |
Outlet Type | NPT |
Minimum Operating Temperature | -4 Degrees F |
Angle | 90 Degrees |
Inlet Type | NPT |
Includes Seal | Yes |
Outlet Gender | Male |
Outlet Swivel Configuration | 3/4 in MNPT |
Maximum Operating Pressure | 300 psi |
Inlet Swivel Configuration | 3/4 in FNPT |
Maximum Operating Temperature | 140 Degrees F |
For Reel Series | 4UKX4 |
Minimum Operating Pressure | 0 psi |
Inlet Gender | Female |
Description
Swivel, For Use With Grainger Item Number 4UKX4, For Use With Mfr. Model Number 24228366, For Reel Series 4UKX4, Material Steel, 90 Degrees , 300 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 3/4 in, Outlet Type NPT, Outlet Gender Male, Outlet Thread Size 3/4 in, Includes Seal Yes, Seal Material Nitrile, -4 Degrees F, 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Yoke Track Roller, Size 52, Bore 25 mm (NATR25-PP-A)
- PNEUMADYNE Manifold, 6 Outlets, Outlet Size 3/4", 18"L (M40-750-6)
- CLIMAX METAL PRODUCTS C-193 Set Screw Collar (C-193)
- MARTIN SPROCKET & GEAR Timing Pulley, 20H200 (20H200)
- SPEEDAIRE Swivel Assembly, 1/2, For Use With Mfr. Model Number: 2CUA9 (TT2CUA9A1G)
- SPEEDAIRE Bumper Stop, 3/4 in, Rubber (Z929-2080)
- SPEEDAIRE Swivel Assembly, For Use With Mfr. Model Number: L302153 #2/ L301303 (GGS_57190)
- SPEEDAIRE Swivel Assembly (42PC72)
- SPEEDAIRE Swivel Joint Housing (42PC63)
- SPEEDAIRE Latch Spring, SS, 1 in L x 5/16 in W (GGS_56652)
- COXREELS Kit O-Rings 1/4In Npt Dual Viton (498-SEALKIT)
- Speedaire Hose Clamp & Reel Parts