Shop All Hose Clamp & Reel Parts
Speedaire
Swivel Assembly, For Use With Mfr. Model Number: L302153 #2/ L301303
Mfr # GGS_57190
Zoro # G4550373
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Fits Brand Speedaire
- For Use With Mfr. Model Number L302153 #2/ L301303
- Maximum Operating Temperature 140 Degrees F
- Finish/Coating Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # GGS_57190
- Zoro # G4550373
- Country of Origin China
- Category Hose Clamp & Reel Parts
Dimensions
Outlet Thread Size | 3/8 in |
Inlet Thread Size | 3/8 in |
Details
Item | Swivel |
Material | Steel |
Fits Brand | Speedaire |
For Use With Mfr. Model Number | L302153 #2/ L301303 |
Maximum Operating Temperature | 140 Degrees F |
Finish/Coating | Passivated |
Outlet Type | NPT |
Minimum Operating Temperature | -4 Degrees F |
Includes Seal | Yes |
Outlet Gender | Male |
Maximum Operating Pressure | 300 psi |
Minimum Operating Pressure | 0 psi |
Seal Material | Nitrile |
Angle | 90 Degrees |
Outlet Swivel Configuration | 3/8 in MNPT |
For Reel Series | 440G18, 440G19 |
Inlet Gender | Female |
Inlet Swivel Configuration | 3/8 in FNPT |
Inlet Type | NPT |
Description
Swivel, For Use With Grainger Item Number 440G18, 440G19, For Use With Mfr. Model Number L302153 #2/ L301303, For Reel Series 440G18, 440G19, Material Steel, 90 Degrees , 300 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 3/8 in, Outlet Type NPT, Outlet Gender Male, Outlet Thread Size 3/8 in, Includes Seal Yes, Seal Material Nitrile, -4 Degrees F, 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Z Series Crimp-on End Fitting, 16830 (06Z-356)
- A.O. SMITH Century Air Compressor Motor, 3 HP, 3450 RPM, 115/230V, ODP (B383)
- INGERSOLL-RAND Collet, 1/4 In (DG110-700-G4)
- SPEEDAIRE Filter/Regulator, 120 cfm, 150psi (4ZK93)
- SPEEDAIRE Swivel Assembly (TT4UKX41G)
- SPEEDAIRE Guide Roller Set (42PC61)
- SPEEDAIRE Guide Roller Set (42PC55)
- SPEEDAIRE Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (RJ00-2200H)
- SPEEDAIRE Swivel Assembly (42PC75)
- SPEEDAIRE Swivel Assembly, For Use With Mfr. Model Number: 6WA73 (6WA73-1)
- BAND-IT Single Bolt Flared Leg 200/300 Brkt Pk50 (D02189)
- Speedaire Hose Clamp & Reel Parts