Shop All Hose Clamp & Reel Parts
Speedaire
Swivel Assembly, For Use With Mfr. Model Number: 6WA73
Mfr # 6WA73-1
Zoro # G8391704
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number L808154
- Fits Brand Speedaire
- Maximum Operating Temperature 140 Degrees F
- Finish/Coating Passivated, Polished
- Minimum Operating Pressure 0 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 6WA73-1
- Zoro # G8391704
- UPC # 190735843710
- Country of Origin China
- Category Hose Clamp & Reel Parts
Dimensions
Inlet Thread Size | 1/2 in |
Outlet Thread Size | 1/2 in |
Details
For Use With Mfr. Model Number | L808154 |
Fits Brand | Speedaire |
Item | Swivel |
Maximum Operating Temperature | 140 Degrees F |
Finish/Coating | Passivated, Polished |
Minimum Operating Pressure | 0 psi |
Inlet Swivel Configuration | 1/2 in FNPT |
Includes Seal | Yes |
Maximum Operating Pressure | 300 psi |
For Reel Series | 6WA73 |
Inlet Gender | Female |
Seal Material | Nitrile |
Minimum Operating Temperature | -4 Degrees F |
Outlet Gender | Female |
Inlet Type | NPT |
Outlet Type | NPT |
Material | Steel |
Angle | 90 Degrees |
Outlet Swivel Configuration | 1/2 in FNPT |
Description
Swivel, For Use With Grainger Item Number 6WA73, For Use With Mfr. Model Number L808154, For Reel Series 6WA73, Material Steel, 90 Degrees , 300 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 1/2 in, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 1/2 in, Includes Seal Yes, Seal Material Nitrile, -4 Degrees F, 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Vacuum Hose 28301, 1 in ID x 6ft, 1/pk (28301)
- KOYO Roller Thrust Bearing Washer, 7/8in Bore (TRB-1423)
- APACHE Plated Steel Hose Mender, 4" (43043005)
- JENNY Air Compressor Pump, 1 hp, 2 hp, 1 Stage, 32 oz Oil Capacity, 2 Cylinder (K-PUMP)
- SPEEDAIRE Guide Roller Set (42PC51)
- SPEEDAIRE Swivel Assembly (TT4UKX41G)
- SPEEDAIRE Bumper Stop, 1/2 in, Rubber (CS01-1586)
- SPEEDAIRE Swivel Assembly (42PC78)
- SPEEDAIRE Guide Roller Set (42PC57)
- SPEEDAIRE Swivel Assembly, 3/8 In (TT4UKX51G)
- INTERSTATE PNEUMATICS 0.450 Inch ID x 0.562 Inch Long Ferrules, PK 50 (F0769-50)
- Speedaire Hose Clamp & Reel Parts