Shop All Hose Clamp & Reel Parts
Speedaire
Swivel Assembly
Mfr # 42PC78
Zoro # G7801179
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number GGRWA-2516
- Fits Brand Speedaire
- Angle 90 Degrees
- Seal Material Nitrile
- Finish/Coating Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 42PC78
- Zoro # G7801179
- UPC # 00194484256005
- Country of Origin Korea, Republic of
- Category Hose Clamp & Reel Parts
Dimensions
Inlet Thread Size | 1 in |
Outlet Thread Size | 1 in |
Details
Item | Swivel |
For Use With Mfr. Model Number | GGRWA-2516 |
Fits Brand | Speedaire |
Angle | 90 Degrees |
Seal Material | Nitrile |
Finish/Coating | Nickel Plated |
Outlet Gender | Female |
For Reel Series | RWA Series |
Inlet Swivel Configuration | 1 in FNPT |
Inlet Type | NPT |
Maximum Operating Temperature | 150 Degrees F |
Minimum Operating Temperature | 21 Degrees F |
Includes Seal | Yes |
Inlet Gender | Female |
Material | Brass |
Outlet Type | NPT |
Maximum Operating Pressure | 250 psi |
Outlet Swivel Configuration | 1 in FNPT |
Description
Swivel, For Use With Grainger Item Number 45UZ51, For Use With Mfr. Model Number GGRWA-2516, For Reel Series RWA Series, Material Brass, 90 Degrees , 250 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 1 in, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 1 in, Includes Seal Yes, Seal Material Nitrile, 21 Degrees F, 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00218ET3E145T-W22)
- SPEEDAIRE Compressed Air Filter, 250 psi, 55 cfm (4ZL27)
- FERNCO SHIELDED COUPLLNG 1.5"" (P3000-150)
- ARO Precision Air Regulator, 3/8 In. NPT (PR4031-300)
- SPEEDAIRE Roller Guide, Top, 4-way, 13 13/16 in (A109-4050)
- SPEEDAIRE Swivel Assembly, 1/2, For Use With Mfr. Model Number: 2CUD4 (TT2CUD41G)
- SPEEDAIRE Latch Spring, SS, 1 in L x 5/16 in W (GGS_56652)
- SPEEDAIRE Swivel Assembly, For Use With Mfr. Model Number: L302153 #2/ L301303 (GGS_57190)
- SPEEDAIRE Sealing, Nitrile (A109-4180)
- SPEEDAIRE Swivel Assembly (42PC75)
- SPEEDAIRE Swivel Joint Housing (42PC63)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts