Shop All Hose Clamp & Reel Parts
Speedaire
Swivel Assembly
Mfr # 42PC77
Zoro # G7801136
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number GGSCR-1308-2
- Fits Brand Speedaire
- Outlet Type NPT
- Maximum Operating Pressure 300 psi
- Maximum Operating Temperature 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 42PC77
- Zoro # G7801136
- UPC # 190735987230
- Country of Origin Korea, Republic of
- Category Hose Clamp & Reel Parts
Dimensions
Outlet Thread Size | 1/2 in |
Inlet Thread Size | 1/2 in |
Details
For Use With Mfr. Model Number | GGSCR-1308-2 |
Item | Swivel |
Fits Brand | Speedaire |
Outlet Type | NPT |
Maximum Operating Pressure | 300 psi |
Maximum Operating Temperature | 150 Degrees F |
Seal Material | Nitrile |
Finish/Coating | Nickel Plated |
Inlet Swivel Configuration | 1/2 in FNPT |
Outlet Gender | Female |
Inlet Gender | Female |
Inlet Type | NPT |
Outlet Swivel Configuration | 1/2 in FNPT |
Minimum Operating Temperature | 21 Degrees F |
For Reel Series | SCR Series |
Includes Seal | Yes |
Angle | 90 Degrees |
Material | Brass |
Description
Swivel, For Use With Grainger Item Number 45UZ49, For Use With Mfr. Model Number GGSCR-1308-2, For Reel Series SCR Series, Material Brass, 90 Degrees , 300 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 1/2 in, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 1/2 in, Includes Seal Yes, Seal Material Nitrile, 21 Degrees F, 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, L, 0.5 x 35.2in PL, T94 (352L050)
- BANDO Metric V-Belts, Spz1180 (SPZ1180)
- CHASEBURG MANUFACTURING 2"-Dia. Steel Post Pounder (F15)
- CARTER BEARINGS 1.125", Needle Cam Follower, Crown, HD, Sealed, Hex (CCNBH-36-SB)
- SPEEDAIRE Hose Stopper (42PC91)
- SPEEDAIRE Guide Roller Set (42PC53)
- SPEEDAIRE Sealing, Nitrile (A109-4180)
- SPEEDAIRE Guide Roller Set (42PC55)
- SPEEDAIRE Swivel Joint Housing (42PC63)
- SPEEDAIRE Swivel Assembly (TT4UKX41G)
- SPEEDAIRE Spring Latch (6WA6973-4)
- Speedaire Hose Clamp & Reel Parts