Shop All Hose Clamp & Reel Parts
Speedaire
Swivel Assembly
Mfr # 42PC76
Zoro # G7801425
product price: $61.85
/ea
$61.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- For Use With Mfr. Model Number GGSCR-908-2, GGSCR-916-2
- Includes Seal Yes
- For Reel Series SCR Series
- Finish/Coating Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 42PC76
- Zoro # G7801425
- UPC # 190735987247
- Country of Origin Korea, Republic of
- Category Hose Clamp & Reel Parts
Dimensions
Outlet Thread Size | 3/8 in |
Inlet Thread Size | 3/8 in |
Details
Fits Brand | Speedaire |
Item | Swivel |
For Use With Mfr. Model Number | GGSCR-908-2, GGSCR-916-2 |
Includes Seal | Yes |
For Reel Series | SCR Series |
Finish/Coating | Nickel Plated |
Inlet Gender | Female |
Minimum Operating Temperature | 21 Degrees F |
Maximum Operating Pressure | 300 psi |
Outlet Type | NPT |
Seal Material | Nitrile |
Outlet Swivel Configuration | 3/8 in FNPT |
Angle | 90 Degrees |
Inlet Swivel Configuration | 3/8 in FNPT |
Maximum Operating Temperature | 150 Degrees F |
Inlet Type | NPT |
Material | Brass |
Outlet Gender | Female |
Description
Swivel, For Use With Grainger Item Number 45UZ47, 45UZ48, For Use With Mfr. Model Number GGSCR-908-2, GGSCR-916-2, For Reel Series SCR Series, Material Brass, 90 Degrees , 300 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 3/8 in, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 3/8 in, Includes Seal Yes, Seal Material Nitrile, 21 Degrees F, 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGFISHER Grease Fitting, 1/8-28, PK10 (3ANZ6)
- DIXON 1-1/4" NPT Steel Combination Nipple Threaded (STC15)
- MIDWEST FASTENER 3/8" x 1/2" x 1" Bronze Sleeve Bearings 4PK (64291)
- POWERDRIVE 5/8" Fixed Bore V-Belt Pulley 3.75" OD (2BK36-5/8)
- SPEEDAIRE Swivel Assembly (42PC74)
- SPEEDAIRE Swivel Assembly (TT4UKX41G)
- SPEEDAIRE Ratchet/Latch Assembly (42PC49)
- SPEEDAIRE Swivel Joint Housing (42PC64)
- SPEEDAIRE Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (RJ00-2200H)
- SPEEDAIRE Shaft, SS (M050-6071-2)
- MILTON 1/4" Hose Repair 6 Piece Kit (S-620)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts