Shop All Hose Clamp & Reel Parts
Speedaire
Swivel Assembly
Mfr # 42PC73
Zoro # G7801416
product price: $80.39
/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- For Use With Mfr. Model Number GGSRHA-1316
- Angle 90 Degrees
- Inlet Thread Size 1/2 in
- Outlet Swivel Configuration 1/2 in FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 42PC73
- Zoro # G7801416
- UPC # 190735987216
- Country of Origin Korea, Republic of
- Category Hose Clamp & Reel Parts
Dimensions
Inlet Thread Size | 1/2 in |
Outlet Thread Size | 1/2 in |
Details
Fits Brand | Speedaire |
For Use With Mfr. Model Number | GGSRHA-1316 |
Item | Swivel |
Angle | 90 Degrees |
Outlet Swivel Configuration | 1/2 in FNPT |
Outlet Type | NPT |
Outlet Gender | Female |
Includes Seal | Yes |
Inlet Gender | Female |
For Reel Series | SRHA Series |
Material | Brass |
Seal Material | Nitrile |
Inlet Type | NPT |
Maximum Operating Pressure | 2,000 psi |
Maximum Operating Temperature | 150 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Inlet Swivel Configuration | 1/2 in FNPT |
Finish/Coating | Nickel Plated |
Description
Swivel, For Use With Grainger Item Number 45UZ42, For Use With Mfr. Model Number GGSRHA-1316, For Reel Series SRHA Series, Material Brass, 90 Degrees , 2,000 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 1/2 in, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 1/2 in, Includes Seal Yes, Seal Material Nitrile, -40 Degrees F, 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Single Row Ball Bearing, Extra Light Series - Sealed (9104-KDDG)
- BESTORQ L Timing Belts (450L100)
- A E S INDUSTRIES HOSE BARB SWIVEL FEMALE 5/16" ID X 1/4"N (AD7311)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.2 inch OD (AK22x3/4)
- SPEEDAIRE Swivel Assembly (TT4UKX41G)
- SPEEDAIRE Guide Roller Set (42PC57)
- SPEEDAIRE Swivel Assembly, For Use With Mfr. Model Number: 6WA73 (6WA73-1)
- SPEEDAIRE Swivel Assembly (42PC76)
- SPEEDAIRE Roller Guide Assembly (TT2CU8154G)
- SPEEDAIRE Guide Roller Set (42PC61)
- INTERSTATE PNEUMATICS 0.812 Inch ID x 1.0 Inch Long Ferrules, PK 50 (F7333-50)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts