Shop All Hose Clamp & Reel Parts
Speedaire
Swivel Assembly
Mfr # 42PC72
Zoro # G7801328
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number GGSRWA-922
- Fits Brand Speedaire
- Minimum Operating Temperature 21 Degrees F
- Outlet Swivel Configuration 1/2 in FNPT
- Outlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 42PC72
- Zoro # G7801328
- UPC # 00194484255985
- Country of Origin Korea, Republic of
- Category Hose Clamp & Reel Parts
Dimensions
Inlet Thread Size | 1/2 in |
Outlet Thread Size | 1/2 in |
Details
For Use With Mfr. Model Number | GGSRWA-922 |
Fits Brand | Speedaire |
Item | Swivel |
Minimum Operating Temperature | 21 Degrees F |
Outlet Swivel Configuration | 1/2 in FNPT |
Outlet Type | NPT |
For Reel Series | SRWA Series |
Inlet Swivel Configuration | 1/2 in FNPT |
Angle | 90 Degrees |
Maximum Operating Pressure | 300 psi |
Maximum Operating Temperature | 150 Degrees F |
Includes Seal | Yes |
Finish/Coating | Nickel Plated |
Inlet Gender | Female |
Outlet Gender | Female |
Material | Brass |
Seal Material | Nitrile |
Inlet Type | NPT |
Description
Swivel, For Use With Grainger Item Number 45UZ41, For Use With Mfr. Model Number GGSRWA-922, For Reel Series SRWA Series, Material Brass, 90 Degrees , 300 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 1/2 in, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 1/2 in, Includes Seal Yes, Seal Material Nitrile, 21 Degrees F, 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6208, RadialDeep Groove Ball Bearing 40 Mm Id X 80 Mm Od X 18 Mm W Open (6208)
- ARO Solenoid Coil, 16 Mm (114153-39)
- NACHI 7300 Series Angular Contact Ball Bearing, 7309B (7309B)
- CONTINENTAL CONTITECH Gearbelt Pulley, 169.3mm Pitch dia., Steel (R-38S-MPB)
- SPEEDAIRE Swivel Assembly (42PC77)
- SPEEDAIRE Wire, Speedaire (40099000001740-7)
- SPEEDAIRE Bumper Stop, 1/2 in, Rubber (CS01-1586)
- SPEEDAIRE Shaft, SS (M050-6071-2)
- SPEEDAIRE Swivel Joint Housing (42PC66)
- SPEEDAIRE Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet (RJ00-9200)
- MILTON Brass Hose Ferrule, 1/2" OD, PK10 (1654-2)
- Speedaire Hose Clamp & Reel Parts