Shop All Hose Clamp & Reel Parts
Speedaire
Swivel Assembly
Mfr # 42PC71
Zoro # G7801267
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number GGSRWA-1908
- Fits Brand Speedaire
- Material Brass
- Angle 90 Degrees
- Inlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 42PC71
- Zoro # G7801267
- UPC # 190735987209
- Country of Origin Korea, Republic of
- Category Hose Clamp & Reel Parts
Dimensions
Outlet Thread Size | 3/4 in |
Inlet Thread Size | 3/4 in |
Details
For Use With Mfr. Model Number | GGSRWA-1908 |
Fits Brand | Speedaire |
Item | Swivel |
Material | Brass |
Angle | 90 Degrees |
Inlet Type | NPT |
Maximum Operating Pressure | 250 psi |
Inlet Gender | Female |
Outlet Type | NPT |
Inlet Swivel Configuration | 3/4 in FNPT |
Outlet Gender | Female |
For Reel Series | SRWA Series |
Includes Seal | Yes |
Finish/Coating | Nickel Plated |
Maximum Operating Temperature | 150 Degrees F |
Seal Material | Nitrile |
Outlet Swivel Configuration | 3/4 in FNPT |
Minimum Operating Temperature | 21 Degrees F |
Description
Swivel, For Use With Grainger Item Number 45UZ40, For Use With Mfr. Model Number GGSRWA-1908, For Reel Series SRWA Series, Material Brass, 90 Degrees , 250 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 3/4 in, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 3/4 in, Includes Seal Yes, Seal Material Nitrile, 21 Degrees F, 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces STAUFF RE046G10B, Return Line, 10 micron, Outside-In (MF0064052)
- INGERSOLL-RAND Impact Wrench Care Kit, 2Z747, 4YD62, 6Z917 (231-TK2)
- WEG 3-Phase Cooling Tower Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (01518ET3ECT254TF1-W2)
- B B MANUFACTURING 285-5M-09, Timing Belt, Neoprene, Fiberglass (285-5M-09)
- SPEEDAIRE Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet (RJ00-9200)
- SPEEDAIRE Wire, Speedaire (40099000001740-7)
- SPEEDAIRE Swivel Assembly, 1/4 (TT2CUD21G)
- SPEEDAIRE Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (RJ00-2100)
- SPEEDAIRE Swivel Assembly (42PC75)
- SPEEDAIRE Swivel Assembly, For Use With Mfr. Model Number: 6WA73 (6WA73-1)
- SUNCAST TRIO HOSE HANGER STEEL (MHT 150)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts