Shop All Pneumatic Tool Parts
Speedaire
Swivel Assembly, 3/8
Mfr # TT2CUC71G
Zoro # G9530333
original price:
$31.75
73% off
new price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number L701153
- Fits Brand Speedaire
- Material Steel
- Shop By Closeouts
- Maximum Operating Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # TT2CUC71G
- Zoro # G9530333
- UPC # 190735838532
- Country of Origin China
- Category Pneumatic Tool Parts
Dimensions
Inlet Thread Size | 3/8 in |
Details
Item | Swivel |
For Use With Mfr. Model Number | L701153 |
Fits Brand | Speedaire |
Material | Steel |
Shop By | Closeouts |
Maximum Operating Pressure | 300 psi |
Minimum Operating Pressure | 0 psi |
Angle | 90 Degrees |
Minimum Operating Temperature | -4 Degrees F |
Finish/Coating | Oxidized |
Includes Seal | Yes |
Maximum Operating Temperature | 140 Degrees F |
Inlet Gender | Female |
Inlet Type | BSP |
Outlet Gender | Male |
Inlet Swivel Configuration | 3/8 in FBSP |
Seal Material | Nitrile |
For Reel Series | 2CUC7 |
Description
Swivel, For Use With Grainger Item Number 2CUC7, For Use With Mfr. Model Number L701153, For Reel Series 2CUC7, Material Steel, 90 Degrees , 300 psi, 0 psi, Inlet Type BSP, Inlet Gender Female, Inlet Thread Size 3/8 in, Outlet Gender Male, Includes Seal Yes, Seal Material Nitrile, -4 Degrees F, 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Bearing and Shaft Assembly, 3015-1 (21425)
- DIXON Band Clamp Preformed, F 4" ID (F16)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-2-1/2-XB)
- LEESON Washdown Motor, 1/2 HP, Rigid Base, CWSE (112427.00)
- SPEEDAIRE Piston Unit (PN31CCP24G)
- SPEEDAIRE Filter Bowl, For Dayton Miniature Filters (1AKG5)
- SPEEDAIRE Nosepiece, 3/32, 2.4mm (TTR8212601DG)
- SPEEDAIRE Check Valve (PN22N093G)
- SPEEDAIRE Swivel Joint Housing (PN31XG6203G)
- SPEEDAIRE Grinding Stones (PN12V740030G)
- TR Element Watrht 2000W120V (100108304)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts