Shop All Hose Clamp & Reel Parts
Speedaire
Swivel Assembly, 3/8 In
Mfr # TT4UKX51G
Zoro # G8139354
product price: $47.55
/ea
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number L808153
- Fits Brand Westward
- For Reel Series 4UKX5
- Outlet Thread Size 3/8 in
- Minimum Operating Pressure 0 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # TT4UKX51G
- Zoro # G8139354
- UPC # 190735838495
- Country of Origin China
- Category Hose Clamp & Reel Parts
Dimensions
Outlet Thread Size | 3/8 in |
Inlet Thread Size | 3/8 in |
Details
Item | Swivel |
For Use With Mfr. Model Number | L808153 |
Fits Brand | Westward |
For Reel Series | 4UKX5 |
Minimum Operating Pressure | 0 psi |
Maximum Operating Pressure | 300 psi |
Inlet Swivel Configuration | 3/8 in FNPT |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -4 Degrees F |
Outlet Type | NPT |
Includes Seal | Yes |
Material | Steel |
Outlet Gender | Female |
Outlet Swivel Configuration | 3/8 in FNPT |
Inlet Type | NPT |
Seal Material | Nitrile |
Inlet Gender | Female |
Angle | 90 Degrees |
Finish/Coating | Passivated, Polished |
Description
Swivel, For Use With Grainger Item Number 4UKX5, For Use With Mfr. Model Number L808153, For Reel Series 4UKX5, Material Steel, 90 Degrees , 300 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 3/8 in, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 3/8 in, Includes Seal Yes, Seal Material Nitrile, -4 Degrees F, 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Solid Steel Shaft Collars: 1 1/4" Id, 2" Od, 11/16" Width, 136020 (136020)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (36VF21)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cone <4 Od (HM89444)
- MAIN FILTER Hydraulic Filter, replaces WIX R62C25GV, Return Line, 25 micron, Outside-In (MF0357642)
- SPEEDAIRE Swivel Assembly (42PC74)
- SPEEDAIRE Bumper Stop, 1/2 in, Rubber (CS01-1586)
- SPEEDAIRE Guide Roller Set (42PC53)
- SPEEDAIRE Swivel Assembly, 1/4 (TT2CUD21G)
- SPEEDAIRE Swivel Assembly (42PC77)
- SPEEDAIRE Swivel Assembly, 1/2, For Use With Mfr. Model Number: 2CUA9 (TT2CUA9A1G)
- SPEEDAIRE Hose Stopper (42PC91)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts