Shop All Pneumatic Parts
Speedaire
Swivel Assembly, 1/4
Mfr # TT2CUC51G
Zoro # G2441008
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- For Use With Mfr. Model Number L105153
- Material Steel
- Minimum Operating Pressure 0 psi
- Maximum Operating Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # TT2CUC51G
- Zoro # G2441008
- UPC # 190735838563
- Country of Origin China
- Category Pneumatic Parts
Dimensions
Outlet Thread Size | 1/4 in |
Inlet Thread Size | 1/4 in |
Details
Item | Swivel |
Fits Brand | Speedaire |
For Use With Mfr. Model Number | L105153 |
Material | Steel |
Minimum Operating Pressure | 0 psi |
Maximum Operating Pressure | 300 psi |
Seal Material | Nitrile |
For Reel Series | 2CUC5 |
Angle | 90 Degrees |
Outlet Swivel Configuration | 1/4 in MNPT |
Finish/Coating | Oxidized |
Outlet Type | NPT |
Inlet Gender | Female |
Includes Seal | Yes |
Maximum Operating Temperature | 140 Degrees F |
Inlet Type | NPT |
Inlet Swivel Configuration | 1/4 in FNPT |
Minimum Operating Temperature | -4 Degrees F |
Outlet Gender | Male |
Description
Swivel, For Use With Grainger Item Number 2CUC5, For Use With Mfr. Model Number L105153, For Reel Series 2CUC5, Material Steel, 90 Degrees , 300 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 1/4 in, Outlet Type NPT, Outlet Gender Male, Outlet Thread Size 1/4 in, Includes Seal Yes, Seal Material Nitrile, -4 Degrees F, 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Regulator Diaphragm, Standard (114X48)
- QA1 Female Rod End, SS, LH, 5/16-24 (GFL5T)
- ZORO SELECT Quick Release Clamp, ID 12In (0190-1200-0200)
- TERRE PRODUCTS V-Groove Idler Pulley - 3'' Dia.- 5/8'' Bore - Steel (35300050)
- SPEEDAIRE Diaphragm, Heavy Duty (114X73)
- SPEEDAIRE Spring Pin, 3x20 (TTR4410223G)
- SPEEDAIRE Swivel O-Ring Kit, 3/8 (6WA7173-2)
- SPEEDAIRE Regulator Valve Assembly, Heavy Duty (114X54)
- SPEEDAIRE Stopper Assembly, 3/8 (TT2CUD43G)
- SPEEDAIRE Rotor, 6t (TT24520G)
- DAYTON Ratchet Yoke (TT70037G)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts